Shop All Track Connectors
Juno Lighting
T-Connector, White
Mfr # R25 WH
Zoro # G0700598
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Total Wattage - Track Lighting 2,400
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting White
- Number of Circuits - Track Lighting 1
- Mounting Surface
Product Information
- Brand Juno Lighting
- MFR # R25 WH
- Zoro # G0700598
- UPC # 661209031549
- Country of Origin United States
- Category Track Connectors
Dimensions
Length (In.) | 4-1/8 |
Width - Track Lighting Track and Connectors | 2 3/4 in |
Length - Track Lighting Track and Connectors | 4 1/8 in |
Height - Track Lighting Track and Connectors | 5/8 in |
Width (In.) | 2-3/4 |
Overall Length | 4 1/8 in |
Overall Height | 5/8 in |
Overall Width | 2 3/4 in |
Description
T-Connector, Function T-Connector, Compatible with Track Style J, Housing Color White, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 4 1/8 in, Overall Width 2 3/4 in, Overall Height 5/8 in, Housing Finish White, Housing Material Plastic, Lighting Certification Unrated, Maximum Wattage 2,400 W, Series R, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lumenarc Mh150/u/ed28 replacement light bulb lamp (MH150/U/ED28 LUMENARC)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 2700K Warm White Dimmable E26 Base 4-Pack (LR21440-4PK)
- FEIT ELECTRIC BULB FLUO T5 G5 9"" CW 6W (F6T5/CW/RP)
- PROGRESS LIGHTING Ten feet of 9 Gauge Chain, Oil Rubbed Bronze (P8757-108)
- JUNO LIGHTING Cord and Plug Connector 3-Wire, Black (R122 BL)
- JUNO LIGHTING Trac Dead End Connector, White (R28 WH)
- JUNO LIGHTING Mini Straight Connector, Silver (R23 SL)
- JUNO LIGHTING Mini Straight Connector, White (R23 WH)
- JUNO LIGHTING Live End Connector, Black (R38 BL)
- JUNO LIGHTING End Feed Connector and J-Box Cover, White (R21 WH)
- LUMAPRO Connector, Straight, 20a (5TP98)
- Juno Lighting Track Connectors