Shop All Recessed Lighting Trims
Juno Lighting
Recessed Trim, 6in, White Baffle
Mfr # 24 WWH
Zoro # G0701060
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 6 in
- Trim Style - Recessed Down Light Open
- Trim Color - Recessed Down Light White
- Reflector or Baffle Color White
- Max. Wattage - Recessed Down Light 75.0
Product Information
- Brand Juno Lighting
- MFR # 24 WWH
- Zoro # G0701060
- UPC # 661209950215
- Country of Origin United States
- Category Recessed Lighting Trims
Dimensions
Nominal Aperture Size | 6 in |
Outside Dia. | 7 5/8 in |
Outside Dia. (In.) | 7-5/8 |
Nominal Size | 6 in |
Outside Diameter | 7 5/8 in |
Inside Diameter | 6 in |
Description
Recessed Down Light Trim, Nominal Size 6 in, Lighting Technology Halogen, Incandescent, LED, Trim Material Metal, Trim Style Baffle, Trim Color White, Trim Finish Matte, Ceiling Type Flat Ceiling, Ceiling Slope Ratio Not Available, Compatible with Grainger Part Number 123FM7, 19PZ51, 22JD84, 45AX74, 45AY72, 45AY76, For Use with Series IC22LED, IC22RLED, Compatible with Product Type Recessed Downlight, Inside Diameter 6 in, Maximum Wattage 75 W, Outside Diameter 7 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 300/99if/xl-130v replacement light bulb lamp (300/99IF/XL-130V LIGHT BULB / LAMP)
- ILC Replacement for KLS EKE 21v150w replacement light bulb lamp (EKE 21V150W KLS)
- PILA LED, 9 W, BR30, Medium Screw (E26), PK8 (929001947932)
- SATCO Bulb, LED, 0.8W, 120V, T6, Base E12, 27K, Light Distribution: 360 Degrees Beam Spread (S9176)
- JUNO LIGHTING LED Trim Insert, 6in, Alum Haze Reflector (J6RLTRIM DC HZWH)
- JUNO LIGHTING Recessed Trim, 4in, White Baffle (14 WWH)
- JUNO LIGHTING Fully Enclosed Downlight Baffle Trim 4-i (V4034 WWH)
- JUNO LIGHTING Recessed Trim, 6in, Black Baffle (24 BWH)
- JUNO LIGHTING LED Trim Insert, 6in, White Baffle (J6RLTRIM DB WWH)
- JUNO LIGHTING Recessed Trim, 6in, Aluminum Reflector (27 CWH)
- ELCO LIGHTING 6 Metal and Plastic Trim Rings" (RP7W)
- Juno Lighting Recessed Lighting Trims