Shop All Recessed Lighting Trims
Juno Lighting
Recessed Trim, 6in, Hz Aluminum Reflector
Mfr # 27 HZWH
Zoro # G0701045
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 6 in
- Trim Style - Recessed Down Light Open
- Trim Color - Recessed Down Light White
- Reflector or Baffle Color Aluminum Haze
- Max. Wattage - Recessed Down Light 75.0
Product Information
- Brand Juno Lighting
- MFR # 27 HZWH
- Zoro # G0701045
- UPC # 661209049711
- Country of Origin United States
- Category Recessed Lighting Trims
Dimensions
Nominal Aperture Size | 6 in |
Outside Dia. | 7 5/8 in |
Outside Dia. (In.) | 7-5/8 |
Outside Diameter | 7 5/8 in |
Inside Diameter | 6 in |
Nominal Size | 6 in |
Description
Recessed Down Light Trim, Nominal Size 6 in, Lighting Technology Halogen, Incandescent, LED, Trim Material Metal, Trim Style Open, Trim Color White, Trim Finish Matte, Ceiling Type Flat Ceiling, Ceiling Slope Ratio Not Available, Compatible with Grainger Part Number 123FM7, 19PZ51, 22JD84, 45AX74, 45AY72, 45AY76, For Use with Series IC22LED, IC22RLED, Compatible with Product Type Recessed Downlight, Inside Diameter 6 in, Maximum Wattage 75 W, Outside Diameter 7 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH AMERICAN SIGNAL Ultra-Bright, 24 LED Battery-Powered Strobe Light (PSLM2-R)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-25-UV-SC1250-56-VDIM-W1-CP)
- ILC Replacement for Aquafine 43474-1 Ballast replacement light bulb lamp (43474-1 BALLAST AQUAFINE)
- LEVITON Color Changing Led Night Light C27-49563-BGP (02-1627)
- JUNO LIGHTING Recessed Trim, 5in, White Baffle (205 WWH)
- JUNO LIGHTING LED Trim Insert, 6in, Alum Haze Reflector (J6RLTRIM DC HZWH)
- JUNO LIGHTING Recessed Trim, 4in, Black Baffle (14 BWH)
- JUNO LIGHTING Fully Enclosed Downlight Baffle Trim 4-i (V4034 WWH)
- JUNO LIGHTING Recessed Trim, 6in, Black Baffle (24 BWH)
- JUNO LIGHTING Recessed Trim, 4in, White Baffle (14 WWH)
- ELCO LIGHTING 6 Sloped Shower Trim with Albalite Lens" (EL12SH)
- Juno Lighting Recessed Lighting Trims