Shop All Tracks & Rails
Juno Lighting
Monopoint Adapter, White
Mfr # R40N WH
Zoro # G0700421
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Total Wattage - Track Lighting 840
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting White
- Height (In.) 5/8
- Track Material - Track Lighting Plastic
Product Information
- Brand Juno Lighting
- MFR # R40N WH
- Zoro # G0700421
- UPC # 661209407788
- Country of Origin United States
- Category Tracks & Rails
Dimensions
Height (In.) | 5/8 |
Length - Track Lighting Track and Connectors | 3 3/4 in |
Width - Track Lighting Track and Connectors | 3 3/4 in |
Width (In.) | 3-3/4 |
Height - Track Lighting Track and Connectors | 5/8 in |
Overall Width | 4 3/4 in |
Overall Length | 4 3/4 in |
Overall Height | 5/8 in |
Description
Outlet Box Adapter, Function Surface Mount Track Head Adapter, Compatible with Track Style J, Housing Color White, Number of Circuits 1, Voltage 120V AC, Maximum Current 7 A, Overall Length 4 3/4 in, Overall Width 4 3/4 in, Overall Height 5/8 in, Housing Finish White, Housing Material Plastic, Lighting Certification Unrated, Maximum Wattage 840 W, Series R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Adjustable Pinhole Baffle, 3001 (3001SNBB)
- DWELED Duet 6in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-55206)
- ILC Replacement for OSRAM SYLVANIA 64185 (64185 OSRAM SYLVANIA)
- SOUTHWIRE Work Light, Battery, 6000lm, LED (AL60RSW)
- JUNO LIGHTING T-Bar Attachment Clips (R37916)
- JUNO LIGHTING T-Bar End Feed, White (R36 WH)
- JUNO LIGHTING Track Continuation Kit, Black (R49 BL)
- JUNO LIGHTING Track Section, 4 ft, Black (R 4FT BL)
- JUNO LIGHTING Monopoint Adapter, Black (R40N BL)
- JUNO LIGHTING T-Bar Attachment Clips (R37D)
- JUNO LIGHTING Track Section, 4 ft, White (R 4FT WH)
- Juno Lighting Tracks & Rails