Shop All LED Under Cabinet Lighting
Juno Lighting
LEDUnderCabLit, 12inDim, 454/482/492lm
Mfr # UCES 12IN SWW6 90CRI WH
Zoro # G704846734
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Quantity 1
- Connection Type Hardwired
- Manufacturer Warranty Length 5 yr Limited Warranty
- Housing Material Steel
- Housing Finish Painted
Product Information
- Brand Juno Lighting
- MFR # UCES 12IN SWW6 90CRI WH
- Zoro # G704846734
- UPC # 00196182177392
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Manufacturer Warranty Length | 5 yr Limited Warranty |
Overall Width | 2 9/16 in |
Cord Length | Cordless |
Overall Height | 1 1/16 in |
Overall Length | 12 in |
Description
LED Undercabinet, 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G23-2 Socket, 2700K (LED-7311-27K-G2)
- ILC Replacement for Damar F13ddtt/de/yellow replacement light bulb lamp (F13DDTT/DE/YELLOW DAMAR)
- GE LAMPS CFL Ballast, Electronic, 99W, 120/277V (GEC340MAX-A)
- ILC Replacement For EIKO, DKDS615W95927DIM120 (DKDS-6-15W/9.5/927-DIM-120)
- JUNO LIGHTING LED Undercabinet Fixture (UPLD 22IN SWW4 90CRI WH)
- JUNO LIGHTING LEDUnderCabLit, 18inDim, Plg/Direct, 526lm (UCES 18IN SWW6 90CRI WH)
- JUNO LIGHTING LEDUnderCabLit, 24inDim, v, 710lm (UCES 24IN SWW6 90CRI WH)
- JUNO LIGHTING LED Undercabinet Fixture (UPLD 30IN SWW4 90CRI WH)
- JUNO LIGHTING LED Undercabinet Fixture (UPLD 09IN SWW4 90CRI WH)
- JUNO LIGHTING LED Undercabinet Fixture (UPLD 14IN SWW4 90CRI WH)
- MAXIM LIGHTING CounterMax 120V Slim 24 LED UC White Tunable (88953WT)
- Juno Lighting LED Under Cabinet Lighting