Shop All LED Retrofit Kits
Juno Lighting
LED Retrofit Trim Module
Mfr # 6RLD G410LM 30K 90CRI 120 FRPC WWH
Zoro # G803927617
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 6 in
- Socket Type Medium
- Lighting Certification ENERGY STAR
- Dimmable Yes
- Voltage 120V AC
Product Information
- Brand Juno Lighting
- MFR # 6RLD G410LM 30K 90CRI 120 FRPC WWH
- Zoro # G803927617
- UPC # 00194994893035
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6 in |
Overall Height | 3 1/4 in |
Manufacturer Warranty Length | 5 yr Limited |
Outside Diameter | 7 5/8 in |
Description
LED Retrofit Trim Module, Nominal Size 6 in, Color Temperature 3000K, Light Output 1,000 lm, Color Rendering Index 90, Trim Color White, LED Replacement For 75W INC/26W CFL, Dimmable Yes, Outside Diameter 7 5/8 in, Overall Height 3 1/4 in, Trim Material Cast Aluminum, Compliance Type CA Title 20, CA Title 24, JA8, Voltage 120V AC, Environmental Rating Wet Location Rated, Includes IC23 LEDT24 and IC23R LEDT24, Includes Baffle Yes, Includes Trim Yes, Lighting Certification ENERGY STAR
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8W LED MR16 4000K 40' beam GU5.3 12V (S8643)
- PROGRESS LIGHTING Ridgecrest Collection Satin White Four-Head Multi-Directional Track (P900012-028)
- PRIME-LINE Maxim Locking Handle, Coppertone Single Pack (TH 24029)
- LITHONIA LIGHTING Floodlight, LED, 200 lm, 8-49/64"L, 6-3/64"W (ESXF1 P0 SWW2 THK DDB M2)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 2700K, 120V (J6RL G4N DB 06LM 27K 90CRI 120 FRPC WWH)
- JUNO LIGHTING LED Retrofit Kit, 5in, 675 lm, 2700K, 120V (5RLD G4 07LM 27K 90CRI 120 FRPC WWH M6)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 3000K, 120V (6RLD G4 07LM 30K 90CRI 120 FRPC WWH M6)
- JUNO LIGHTING LED Retrofit Kit, 6in, 900 lm, 4100K, 120V (J6RL G4N DB 09LM 40K 90CRI 120 FRPC WWH)
- JUNO LIGHTING LED Retrofit Kit, 6in, 900 lm, 3500K, 120V (J6RL G4N DB 09LM 35K 90CRI 120 FRPC WWH)
- JUNO LIGHTING LED Downlight Retrofit Kit (WF6 REG SWW5 90CRI MW M6)
- AFX RFKIT13AJ Retrofit LED Kit, White (RFKIT9AJ)
- Juno Lighting LED Retrofit Kits