Shop All LED Retrofit Kits
Juno Lighting
LED Retrofit Kit, 6in, 700 lm, 2700K, 120V
Mfr # 6RLD G4 07LM 27K 90CRI 120 FRPC WWH M6
Zoro # G0701779
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 6 in
- Socket Type Medium
- Watts 7.6 W
- Lumens 695
- Lighting Certification ENERGY STAR
Product Information
- Brand Juno Lighting
- MFR # 6RLD G4 07LM 27K 90CRI 120 FRPC WWH M6
- Zoro # G0701779
- UPC # 194994892953
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6 in |
Width | 7 5/8 in |
Height | 2 1/2 in |
Manufacturer Warranty Length | 5 yr |
Outside Diameter | 7 5/8 in |
Overall Height | 2 1/2 in |
Description
LED Retrofit Kit, Nominal Size 6 in, Color Temperature 2700K, Light Output 700 lm, Color Rendering Index 90, Trim Color White, LED Replacement For 65W INC/16W CFL, Dimmable Yes, Outside Diameter 7 5/8 in, Overall Height 2 1/2 in, Trim Material Cast Aluminum, Compliance Type CA Title 20, CA Title 24, JA8, Voltage 120V AC, Dimming Method Forward Phase/Reverse Phase, Dimming Range 100 Percent to 5 Percent, Environmental Rating Wet Location Rated, Fixture Type New Construction, Remodel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Replacement Ni-Cad Battery for EU2 LED (ELB B001)
- FEIT ELECTRIC LED DIM BR30 E26 SW 100W (BR30DM1400927CA)
- HALO Silver 6 in. W Steel Incandescent Recessed Lighting Housing 50 W (H7ICAT)
- ILC Replacement for Viqua S950rl-4c replacement light bulb lamp (S950RL-4C VIQUA)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 4100K, 120V (J6RL G4N DC 06LM 40K 90CRI 120 FRPC WWH)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 3000K, 120V (6RLD G4 07LM 30K 90CRI 120 FRPC WWH M6)
- JUNO LIGHTING LED Retrofit Kit, 5in, 675 lm, 3000K, 120V (5RLD G4 07LM 30K 90CRI 120 FRPC WWH M6)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 3000K, 120V (J6RL G4N DB 06LM 30K 90CRI 120 FRPC WWH)
- JUNO LIGHTING LED Retrofit Kit, 4in, 650 lm, 3000K, 120V (4RLD G4 06LM 30K 90CRI 120 FRPC WWH M6)
- JUNO LIGHTING LED Retrofit Kit, 4in, 650 lm, 2700K, 120V (4RLD G4 06LM 27K 90CRI 120 FRPC WWH M6)
- HUBBELL LIGHTING Hubbell LB6LEDA10L35K WH LiteBox LED Retrofit Downlight Module 6", 1000L 3500K, White (LB6LEDA10L35K WH)
- Juno Lighting LED Retrofit Kits