Shop All LED Retrofit Kits
Juno Lighting
LED Retrofit Kit, 6in, 600 lm, 3000K, 120V
Mfr # J6RL G4N DB 06LM 30K 90CRI 120 FRPC WWH
Zoro # G0701928
$56.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 6 in
- Watts 11 W
- Socket Type Integrated LED
- Lumens 600
- Lighting Certification ENERGY STAR
Product Information
- Brand Juno Lighting
- MFR # J6RL G4N DB 06LM 30K 90CRI 120 FRPC WWH
- Zoro # G0701928
- UPC # 661209652959
- Country of Origin Mexico
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6 in |
Width | 7 5/8 in |
Height | 3 1/8 in |
Outside Diameter | 7 5/8 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 3 1/8 in |
Description
LED Retrofit Kit, Nominal Size 6 in, Color Temperature 3000K, Light Output 699 lm, Color Rendering Index 90, Trim Color White, LED Replacement For 65W INC/16W CFL, Dimmable Yes, Outside Diameter 7 5/8 in, Overall Height 3 1/8 in, Trim Material Aluminum, Compliance Type CA Title 24, Voltage 120V AC, Ceiling Opening Required 5 3/4 in, Dimming Method Forward Phase/Reverse Phase, Dimming Range 100 Percent to 5 Percent, Environmental Rating Wet Location Rated, Fixture Type New Construction, Remodel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Satco, Fc16T9Cw Led (FC16T9/CW LED)
- JESCO S601 series 90° Hard Right Connector (S601-R-CONN)
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 400W (MS400/HOR/ED28/PS)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/827/4P/ALTO 10PK)
- JUNO LIGHTING LED Retrofit Kit, 5in, 675 lm, 3000K, 120V (5RLD G4 07LM 30K 90CRI 120 FRPC WWH M6)
- JUNO LIGHTING LED Downlight Retrofit Kit (WF6 SWW5 90CRI MW M6)
- JUNO LIGHTING LED Downlight Retrofit Kit (WF6 REG SWW5 90CRI MW M6)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 4100K, 120V (J6RL G4N DC 06LM 40K 90CRI 120 FRPC WWH)
- JUNO LIGHTING LED Retrofit Kit, 5in, 675 lm, 2700K, 120V (5RLD G4 07LM 27K 90CRI 120 FRPC WWH M6)
- JUNO LIGHTING LED Retrofit Kit, 6in, 900 lm, 3500K, 120V (J6RL G4N DB 09LM 35K 90CRI 120 FRPC WWH)
- COOPER LIGHTING 6PK 6 LED MNT Light (HLC6099301EWH-6BP)
- Juno Lighting LED Retrofit Kits