Shop All LED Retrofit Kits
Juno Lighting
LED Retrofit Kit, 5in, 675 lm, 2700K, 120V
Mfr # 5RLD G4 07LM 27K 90CRI 120 FRPC WWH M6
Zoro # G0701885
original price:
$32.99
8% off
new price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 5 in
- Watts 7.5 W
- Socket Type Medium
- Lumens 683
- Lighting Certification ENERGY STAR
Product Information
- Brand Juno Lighting
- MFR # 5RLD G4 07LM 27K 90CRI 120 FRPC WWH M6
- Zoro # G0701885
- UPC # 194994892892
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 5 in |
Width | 6 3/8 in |
Height | 2 1/4 in |
Outside Diameter | 6 3/8 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 2 1/4 in |
Description
LED Retrofit Kit, Nominal Size 5 in, Color Temperature 2700K, Light Output 700 lm, Color Rendering Index 90, Trim Color White, LED Replacement For 75W INC/26W CFL, Dimmable Yes, Outside Diameter 6 3/8 in, Overall Height 2 1/4 in, Trim Material Cast Aluminum, Compliance Type CA Title 20, CA Title 24, JA8, Voltage 120V AC, Dimming Method Forward Phase/Reverse Phase, Dimming Range 100 Percent to 5 Percent, Environmental Rating Wet Location Rated, Fixture Type New Construction, Remodel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK Rechargeable Kuadrant 2000 Lumen COB LED Lantern (K-KUADRFL-4/8)
- SYLVANIA 5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6700)
- FLOWTRON Bulb - 15 Watts (BF35)
- STREAMLIGHT CHARGER SLEEVE ASSY X-SERIES (SR22052)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 3000K, 120V (6RLD G4 07LM 30K 90CRI 120 FRPC WWH M6)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 2700K, 120V (J6RL G4N DB 06LM 27K 90CRI 120 FRPC WWH)
- JUNO LIGHTING LED Retrofit Kit, 6in, 900 lm, 3500K, 120V (J6RL G4N DB 09LM 35K 90CRI 120 FRPC WWH)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 3000K, 120V (J6RL G4N DB 06LM 30K 90CRI 120 FRPC WWH)
- JUNO LIGHTING LED Retrofit Kit, 4in, 650 lm, 3000K, 120V (4RLD G4 06LM 30K 90CRI 120 FRPC WWH M6)
- JUNO LIGHTING LED Downlight Retrofit Kit (WF6 REG SWW5 90CRI MW M6)
- STRAITS Plug & Play 4ft T5 Tubes-25w-5000K-Frost-G5 (11051835)
- Juno Lighting LED Retrofit Kits