Shop All LED Retrofit Kits
Juno Lighting
LED Downlight Retrofit Kit
Mfr # WF6 REG SWW5 90CRI MW M6
Zoro # G403927604
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size 6 in
- Lighting Technology LED
- Lighting Certification ENERGY STAR
- Dimmable Yes
Product Information
- Brand Juno Lighting
- MFR # WF6 REG SWW5 90CRI MW M6
- Zoro # G403927604
- UPC # 00194994158660
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6 in |
Outside Diameter | 7 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Overall Height | 1 3/8 in |
Description
LED Downlight Retrofit Kit, Fixture Type New Construction, Nominal Size 6 in, Maximum Wattage 13 W, Light Output 950 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Height 1 3/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Style Dead-Front, Series WF6, Outside Diameter 7 in, Compliance Type CA Title 24, JA8, Includes Trim Yes, Ceiling Opening Required 6 1/4 in, Dimmable Yes, Dimming Method ELV/TRIAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 30974a replacement light bulb lamp (30974A DAMAR)
- WESTINGHOUSE Pendant 60W Mini, Brushed Nickel Clear Crackle Glass (6105700)
- SATCO Bulb, LED, 11W, 120V, A19, GU24, 40K (S29804)
- VAXCEL Dorado 9-in. Outdoor Wall Light (T0486)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 2700K, 120V (J6RL G4N DB 06LM 27K 90CRI 120 FRPC WWH)
- JUNO LIGHTING LED Retrofit Kit, 4in, 650 lm, 2700K, 120V (4RLD G4 06LM 27K 90CRI 120 FRPC WWH M6)
- JUNO LIGHTING LED Retrofit Kit, 6in, 900 lm, 3500K, 120V (J6RL G4N DB 09LM 35K 90CRI 120 FRPC WWH)
- JUNO LIGHTING LED Retrofit Kit, 5in, 675 lm, 3000K, 120V (5RLD G4 07LM 30K 90CRI 120 FRPC WWH M6)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 3000K, 120V (J6RL G4N DB 06LM 30K 90CRI 120 FRPC WWH)
- JUNO LIGHTING LED Downlight Retrofit Kit (WF6 SWW5 90CRI MW M6)
- MAXXIMA 5in./6in. 2700K Retrofit Rcsd LEDDwnlght, 950Lumens, Warm White, PK4 (MRL-61350W-4)
- Juno Lighting LED Retrofit Kits