Shop All Recessed Light Housing
Juno Lighting
LED Downlight, 6in, 900lm, 4100K, 120-277V
Mfr # IC22LED G4 09LM 40K 90CRI MVOLT EZ10
Zoro # G2476629
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 6 in
- Fixture Type - Recessed Down Light Airtight New Construction
- IC Rating - Recessed Down Light IC
- Max. Wattage - Recessed Down Light 17.0
- Voltage - Recessed Down Light 120 to 277V AC
Product Information
- Brand Juno Lighting
- MFR # IC22LED G4 09LM 40K 90CRI MVOLT EZ10
- Zoro # G2476629
- UPC # 191723563207
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Nominal Aperture Size | 6 in |
Height | 5 1/8 in |
Width | 9 1/8 in |
Length | 12 1/2 in |
Nominal Size | 6 in |
Outside Diameter | 6 7/8 in |
Overall Length | 15 3/4 in |
Overall Width | 9 1/8 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Overall Height | 5 1/8 in |
Description
LED Recessed Down Light, Ceiling Type Flat Ceiling, Fixture Type Airtight New Construction, Nominal Size 6 in, Maximum Wattage 11.8 W, Light Output 900 lm, Color Temperature 4000K, Color Rendering Index 90, Voltage 120-277 V AC, Overall Height 5 1/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Available, Trim Color Not Available, Series IC22LED, Outside Diameter 6 7/8 in, Includes Trim No, Ceiling Opening Required 6 7/8 in, Color Tuning No, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 20W T3 Bulbs with Candelabra Screw Base E12 Light Bulb, Clear, 2700K, 2PK (861342)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 6 In. L, 12 hr., PK10 (9-01360)
- SYLVANIA Natural G25 E26 (Medium) LED Bulb Daylight 60 W , 2PK (40768)
- JUNO LIGHTING LED Downlight, 6in, 900lm, 3500K, 120-277V (TC22LED G4 09LM 35K 90CRI MVOLT EZ10)
- JUNO LIGHTING Round LED Recessed Downlight 6in., Tunab (WF6C RD TUWH MW M6)
- JUNO LIGHTING Round LED Recessed Downlight 6in., 27K/3 (WF6 SWW5 90CRI MB M6)
- JUNO LIGHTING LED Downlight, 6in, 600lm, 3500K, 120-277V (IC22LED G4 06LM 35K 90CRI MVOLT ZT10)
- JUNO LIGHTING TC1R 4-Inch Remodel Non IC Housing 120 V (TC1R)
- HALO Specular Reflector, 4003 (4003SC)
- HALO Light Housing, 5 in Dia Recessed Can, Aluminum (H5ICAT)
- Juno Lighting Recessed Light Housing