Shop All LED Strip Lights
Juno Lighting
JFX LED Tapelight 16ft, 30K, Damp Locati
Mfr # JFX 24V 200LM 16FT 30K 90CRI DL M60
Zoro # G210473233
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Juno Lighting
- MFR # JFX 24V 200LM 16FT 30K 90CRI DL M60
- Zoro # G210473233
- UPC # 196182350894
- Country of Origin China
- Category LED Strip Lights
Details
Item | JFX LED Tapelight 16ft, 30K, Damp Locati |
Description
JFX LED Tapelight 16ft, 30K, Damp Locati
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO CFL Ballast, Electronic, 31W, 120V (16X953)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V PAR30 4000K Cool White E26 Med Base, 6PK (5008120)
- ILC Replacement for Advance Icn-4p32-n (ICN-4P32-N ADVANCE)
- HEATHCO Motion Activated Decorative Light, 120 V, 100 W, Incandescent Lamp, Black (HZ-4192-BK-A)
- JUNO LIGHTING JFX LED Tapelight 16ft, 27K, Damp Locati (JFX 24V 200LM 16FT 27K 90CRI DL M60)
- JUNO LIGHTING JSBT Slim Tapered Switchable White LED D (JSBT 6IN SWW2 90CRI WL MW M6)
- JUNO LIGHTING JFX LED Tapelight Slim Channel Accessory (JFX SLCH M50)
- JESCO 36 Inch LED Linkable Rigid Linear with Adjustable Color Temperature (SG250-36-SWC-WH)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2430-16)
- LITHONIA LIGHTING LED Strip Light, 5000 K, 8000 lm, 120/277V (CSS L96 8000LM MVOLT 50K 80CRI)
- SATCO Color-Changing LED String Light, 120V, 10W (S11288)
- Juno Lighting LED Strip Lights