Shop All Tracks & Rails
Juno Lighting
Floating Electric Feed, Black
Mfr # R29 BL
Zoro # G0700561
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Total Wattage - Track Lighting 2,400
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting Black
- Type Single Circuit Track
- Height - Track Lighting Track and Connectors 5/8 in
Product Information
- Brand Juno Lighting
- MFR # R29 BL
- Zoro # G0700561
- UPC # 661209031112
- Country of Origin Viet Nam
- Category Tracks & Rails
Dimensions
Height - Track Lighting Track and Connectors | 5/8 in |
Length - Track Lighting Track and Connectors | 4 1/2 in |
Width (In.) | 4-1/2 |
Width - Track Lighting Track and Connectors | 4 1/2 in |
Length (In.) | 4-1/2 |
Overall Width | 4 1/2 in |
Overall Height | 5/8 in |
Overall Length | 4 1/2 in |
Description
Floating Electric Feed, Function Outlet Box Power Feed Saddle Connector, Compatible with Track Style J, Housing Color Black, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 4 1/2 in, Overall Width 4 1/2 in, Overall Height 5/8 in, Housing Finish Black, Housing Material Plastic, Lighting Certification Unrated, Maximum Wattage 2,400 W, Series R, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SUBZERO 7006999 (7006999)
- SATCO 4.5W B11 LED 2700K Candelabra 120V (S8951)
- ILC Replacement for Ideal Horizons Sv-10 Quartz Sleeve replacement light bulb lamp (SV-10 QUARTZ SLEEVE IDEAL HORIZONS)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Lighting Cage (STI-9645)
- JUNO LIGHTING Conduit Feed, Black (R34 BL)
- JUNO LIGHTING Monopoint Adapter, White (R40N WH)
- JUNO LIGHTING Track Section, 2 ft, Black (R 2FT BL)
- JUNO LIGHTING Track Section, 6 ft, White (R 6FT WH)
- JUNO LIGHTING Track Section, 4 ft, Black (R 4FT BL)
- JUNO LIGHTING T-Bar Attachment Clips (R37F)
- JESCO LIGHTING GROUP Mini I Joiner for H Track - Black (H1IJ-BK)
- Juno Lighting Tracks & Rails