Shop All LED Under Cabinet Lighting
This Product is Discontinued
Juno Lighting
Direct Wire Module, White, 3 in. (Discontinued)
Mfr # UDWM WH
Zoro # G0695040
This Product is Discontinued
Key Features
- For Use With UPLED09, UPLED14, UPLED22, UPLED30
- Includes Wiring Enclosure and 36 in Field-Shortenable Jumper Cord that Plugs Into the Right or Left Side of the Fixture
- Length 3 in
- Overall Width 3 in
- Overall Height 1 in
Product Information
- Brand Juno Lighting
- MFR # UDWM WH
- Zoro # G0695040
- UPC # 661209053541
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Length | 3 in |
Overall Width | 3 in |
Overall Height | 1 in |
Overall Length | 3 in |
Details
For Use With | UPLED09, UPLED14, UPLED22, UPLED30 |
Includes | Wiring Enclosure and 36 in Field-Shortenable Jumper Cord that Plugs Into the Right or Left Side of the Fixture |
Item | Direct Wire Module |
Description
For Use With UPLED09, UPLED14, UPLED22, UPLED30, 3 in Overall Length, 3 in Overall Width, 1 in Overall Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.