Shop All Track Connectors
Juno Lighting
Cord and Plug Connector, Black
Mfr # R22 BL
Zoro # G2471318
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Total Wattage - Track Lighting 840
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting Black
- Number of Circuits - Track Lighting 1
- Includes Surface Wire Retainer and Inline Switch
Product Information
- Brand Juno Lighting
- MFR # R22 BL
- Zoro # G2471318
- UPC # 661209031150
- Country of Origin United States
- Category Track Connectors
Dimensions
Width - Track Lighting Track and Connectors | 1 1/8 in |
Width (In.) | 1-1/8 |
Length (In.) | 3-1/4 |
Height - Track Lighting Track and Connectors | 5/8 in |
Length - Track Lighting Track and Connectors | 3 1/4 in |
Overall Length | 3 1/4 in |
Overall Width | 1 1/8 in |
Overall Height | 5/8 in |
Description
Cord and Plug Connector, Function 2-Wire Cord, Switch & Plug Power Feed Connector, Compatible with Track Style J, Housing Color Black, Number of Circuits 1, Voltage 120V AC, Maximum Current 7 A, Overall Length 3 1/4 in, Overall Width 1 1/8 in, Overall Height 5/8 in, Housing Finish Black, Housing Material Plastic, Lighting Certification Unrated, Maximum Wattage 840 W, Series R, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR BEAMS Wireless Motion LED Spotlight, PK3 (MB363)
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8306)
- COOPER LIGHTING LED 6""RETROFT BAFFLE TRM (LT560WH6930R)
- STREAMLIGHT Yellow Rechargeable Led Industrial Handheld Flashlight, 130 lm (76412)
- JUNO LIGHTING Adj. Connector, White (R24 WH)
- JUNO LIGHTING End Feed Connector and J-Box Cover, Black (R21 BL)
- JUNO LIGHTING Cord and Plug Connector 3-Wire, Black (R122 BL)
- JUNO LIGHTING Adj. Connector, Black (R24 BL)
- JUNO LIGHTING Live End Connector, Black (R38 BL)
- JUNO LIGHTING Mini Straight Connector, Black (R23 BL)
- ELCO LIGHTING Live End Connector Track Accessory (EP801BZ)
- Juno Lighting Track Connectors