Juno Lighting

Connector Cord, White, 120V AC, 15.2W


product price: $8.85
/ea
Sold in multiples of 4 for $35.40

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With UPLD Undercabinet Fixture
  • Type Connector Cord
  • Voltage 120V AC
  • Standards UL Listed
  • Watts 15 W
See all product information

Product Information

Dimensions

Overall Length 24 in
Overall Width 3/4 in

Details

Item Lighting Connector
For Use With UPLD Undercabinet Fixture
Type Connector Cord
Voltage 120V AC
Standards UL Listed
Watts 15 W
Number of Conductors 3
Compatible Series UPLD Undercabinet Fixture
Compatible with Product Type UPLD Undercabinet Lighting
Compatible Brand Juno
Compatible Grainger Part Number 792V96, 792V97, 792V98, 792V99

Description

Lighting Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.