Shop All Track Connectors
Juno Lighting
Adj. Connector, Black
Mfr # R24 BL
Zoro # G0700625
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Total Wattage - Track Lighting 2,400
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting Black
- Number of Circuits - Track Lighting 1
- Length (In.) 2-3/4
Product Information
- Brand Juno Lighting
- MFR # R24 BL
- Zoro # G0700625
- UPC # 661209031136
- Country of Origin Viet Nam
- Category Track Connectors
Dimensions
Length (In.) | 2-3/4 |
Width (In.) | 2-3/4 |
Length - Track Lighting Track and Connectors | 2 3/4 in |
Height - Track Lighting Track and Connectors | 5/8 in |
Width - Track Lighting Track and Connectors | 2 3/4 in |
Overall Height | 5/8 in |
Overall Length | 2 3/4 in |
Overall Width | 2 3/4 in |
Description
Adjustable Connector, Function Straight or L-Connector, Compatible with Track Style J, Housing Color Black, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 2 3/4 in, Overall Width 2 3/4 in, Overall Height 5/8 in, Housing Finish Black, Housing Material Plastic, Lighting Certification Unrated, Maximum Wattage 2,400 W, Series R, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Wn 2 Lmp, 2' Wrparnd, Eltrnc Bal, T8 (WN-217A-UNV-EB81-U)
- DORCY 100 Lumen LED Penlight, 2 AAA Batteries (Included), Silver (411218)
- HALO Reflector Trim, 692 (692W)
- ILC Replacement for Bulbrite 620475 replacement light bulb lamp (620475 BULBRITE)
- JUNO LIGHTING Cord and Plug Connector 3-Wire, Black (R122 BL)
- JUNO LIGHTING End Feed Connector and J-Box Cover, Black (R21 BL)
- JUNO LIGHTING T-Connector, Black (R25 BL)
- JUNO LIGHTING Floating Connector, Silver (R29 SL)
- JUNO LIGHTING Trac Dead End Connector, Black (R28 BL)
- JUNO LIGHTING Adj. Connector, White (R24 WH)
- JUNO LIGHTING Live End Connector, White (R38 WH)
- Juno Lighting Track Connectors