Shop All Toys & Games
Junior Learning
Smart Tray - The Ultimate Self-Checking Activity System
Mfr # JL101
Zoro # G300936945
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Purple
- Recommended Grade Grade PK+
- Includes 1 x tray; 10 x tiles
- Recommended Age 3+ years
Product Information
- Brand Junior Learning
- MFR # JL101
- Zoro # G300936945
- UPC # 856258003009
- Country of Origin China
- Category Toys & Games
Details
Material | Plastic |
Color | Purple |
Recommended Grade | Grade PK+ |
Includes | 1 x tray; 10 x tiles |
Recommended Age | 3+ years |
Description
Use this unique card matching system to improve literacy and numeracy skills. Smart Tray uses 2 types of cards – matching cards and question/answer cards. Students will have hours of fun, completing each activity and checking on the back of the Smart Tray to see if they have completed the task correctly by the pattern they have produced. Measures 10.6" x 0.4". Number tiles 1-10 included, Accelerator Card sets are sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 6" Open Poly Bags, 0.75 mil, Clear (5DRW8)
- ZORO SELECT Corrugated Boxes, 17" x 12" x 10", Kraft, 25/Bundle (22XL07)
- FLIPSIDE PRODUCTS 36 x 48 Cork Bulletin Board (10099)
- TEACHER CREATED RESOURCES US Map Chart (TCR7657)
- JUNIOR LEARNING Roll A Story Dice Game (144)
- JUNIOR LEARNING 4 Social Skills Board Games (JL426)
- JUNIOR LEARNING Character Education Games - 6 Health + Wellbeing Games (JL414)
- JUNIOR LEARNING Smart Tray - Spelling Accelerator Set 1 (JL102)
- JUNIOR LEARNING Rainbow Sentences (612)
- JUNIOR LEARNING Rainbow Letters, Magnetic, PK186 (JL196)
- LEARNING RESOURCES STEM Explorers - Motioneering (9308)
- Junior Learning Toys & Games