Shop All Toys & Games
Junior Learning
Character Education Games - 6 Health + Wellbeing Games
Mfr # JL414
Zoro # G100926382
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade 1+
- Recommended Age 6+ years
- Material Paperboard, Plastic, Paper
- Includes 6 boards, 6 counters, 24 recycle counters, 32 food counters, spinner and die
Product Information
- Brand Junior Learning
- MFR # JL414
- Zoro # G100926382
- UPC # 858426007901
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Grade | Grade 1+ |
Recommended Age | 6+ years |
Material | Paperboard, Plastic, Paper |
Includes | 6 boards, 6 counters, 24 recycle counters, 32 food counters, spinner and die |
Description
6 Health and Wellbeing Games is a fantastic addition any classroom's PSHE collection. Children can get excited about learning how to look after themselves and their community by either inviting their friends to play in one of the many competitive chase-style games or using the self-correcting elements to complete individual activities at their own speed. With games and activities based on smart recycling, learning road safety, rules for school, hazards around the home, being hygienic and understanding food groups, they will have a new perspective on everyday life. Contains 6 Boards, 6 counters, die, spinner, 24 recycle counters, 32 food counters, game guide and answer sheet. Ages 6+
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 24" W (56KZ99)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 10ft- Orange (WL-050-10-OR)
- ZORO SELECT Double Wall Boxes, 24" x 24" x 18", Kraft, 10/Bundle (22XM66)
- PCE INSTRUMENTS Weighing Platform Scale, Up to 60 kg (PCE-PB 60N)
- JUNIOR LEARNING Junior Learning 50 Money Activities (336)
- JUNIOR LEARNING Rainbow Numbers Magnetic Numbers, 155 Pieces (JL195)
- JUNIOR LEARNING CVC Toolbox (167)
- JUNIOR LEARNING Blends Dominoes, PK2 (JL494)
- JUNIOR LEARNING Rainbow Pattern Blocks, Magnetic, Assorted Colors, 100 Pieces (JL613)
- JUNIOR LEARNING Language Games Set - 6 Vowel Sound Games (JL411)
- LEARNING ADVANTAGE 1 Minute Sand Timers, PK30 (7656)
- Junior Learning Toys & Games