Shop All Portable Electric Air Compressors
Jun-Air
Rocking Piston Compressor System, 5.5 cfm
Mfr # 1203310
Zoro # G804230341
product price: $3,347.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$3,347.99
Free 30-Day Returns
Key Features
- Maximum Operating Pressure 120 psi
- Pump Type Rocking Piston
- Input Voltage 230V
- Air Tank Size 10.57 gal
- Frequency 50/60 Hz
Product Information
- Brand Jun-Air
- MFR # 1203310
- Zoro # G804230341
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Air Tank Size | 10.57 gal |
Overall Length | 21.97 in |
Overall Width | 18.09 in |
Overall Height | 27.53 in |
Description
Enclosed No, Lubrication Type Oil-Less N/A, Output Power 2 hp, Free Air Flow Rate @ Maximum Pressure 5.5 cfm, Maximum Operating Pressure 120 psi, Air Tank Size 10.57 gal, Input Voltage 230V, Sound Level 79 dBA
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Filter Assembly Spin-On, 10 Micron, 20 Gpm, 250 PSI, 3/4 NPTf Ports (226005)
- AIGNEP USA Male Connector, 10mm Tube Sz, Brass, PK3 (50000N-10-1/4-PK3)
- ZSI Python Hose Clamp, 2-11/16 to 3-3/8" (PY-44)
- GATES MegaCrimp Couplings (12G-16FJX)
- INDUSTRIAL AIR Air Compressor Tank Drain, Automatic (072-0030IA)
- EMAX COMPRESSOR EMAX Portable Silent Air Electric Compressor, 2.0 HP, 20 Gal, Vertical, 5.77 CFM, Oil Free (HP02P020SS.)
- VIAIR Portable Compressor Kit, Sport Compact Se (75)
- CALIFORNIA AIR TOOLS Portable 20 Gallon Steel Air Tank (CAT-AUX20S)
- VIAIR Stealth Black Compressor Kit, Gen 2, 12V (48502)
- INGERSOLL-RAND Electric Air Compressor (247PN5-V (230-1-60))
- VIAIR Portable Compressor Kit, 85P Compressor W (87)
- Jun-Air Air Compressors