Shop All Stationary Electric Air Compressors
This Product is Discontinued
Jun-Air
Electr Air Compr, Rocking Piston (Discontinued)
Mfr # 1608170
Zoro # G0311136
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Size 1.1 gal.
- Phase 1
- HP 0.6
- Voltage 120v
- Tank Type Horizontal
Product Information
- Brand Jun-Air
- MFR # 1608170
- Zoro # G0311136
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 1.1 gal. |
Overall Height | 13 1/2 in |
Overall Length | 15 1/2 in |
Tank Size - Air Compressor | 1.1 gal |
Overall Width | 12 1/2 in |
Air Tank Size | 1.1 gal |
Outlet Size | 1/4 in |
Description
Item Laboratory Air Compressor, Enclosed No, Lubrication Type Oil Free, Output Power 3/5 hp, Free Air Flow Rate @ Maximum Pressure 1.55 cfm, Maximum Operating Pressure 120 psi, Air Tank Size 1.1 gal, Input Voltage 120V AC, Sound Level 66 dBA, Air Dryer Included No Air Dryer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.