Shop All Concrete Trowels
Jumping Jack
36" Power Trowel Edger with Kohler Engine for Cement Floor Surfaces
Mfr # JXPT36K
Zoro # G1999474
product price: $2,099.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$2,099.99
Free 30-Day Returns
Key Features
- Application 36"
- Features Trowel Size
- Finish Engine
- Voltage Kohler CH26
- Includes Float Pan
Product Information
- Brand Jumping Jack
- MFR # JXPT36K
- Zoro # G1999474
- UPC # 853193007888
- Country of Origin United States
- Category Concrete Trowels
Dimensions
Size | Hosepower |
Details
Application | 36" |
Features | Trowel Size |
Finish | Engine |
Voltage | Kohler CH26 |
Includes | Float Pan |
Capacity | Blade Speed |
Thickness | 6 |
Standards | 19 - 156 RPM |
Blade Pitch Control | -28 degrees |
Description
Get the Tomahawk Power 36 Inch Concrete Power Trowel powered the industry’s reliable Kohler Command PRO Engine! Perfect for concrete finishing of warehouses, decks, parking lots, and more these trowels are great for contractors large and small! With the included float pan, smooth imperfections and knock down large aggregates to prepare your surface for the final concrete finishing. Using the blade pitch control, adjust from 0-28 degrees with the trowel’s 4 Combo hardened, steel blades to achieve a matte, light gloss, or gleaming finish!
FEATURES
• Air-cooled 163cc / 6 HP Kohler Engine
• 36" four-blade spider assembly
• Heavy-weight & high blade speed ensure a superior finish
• Powerful drive system delivers optimal torque for panning
• High speed performance for burnishing slabs
• Economically replaceable parts for lower service costs
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details
FEATURES
• Air-cooled 163cc / 6 HP Kohler Engine
• 36" four-blade spider assembly
• Heavy-weight & high blade speed ensure a superior finish
• Powerful drive system delivers optimal torque for panning
• High speed performance for burnishing slabs
• Economically replaceable parts for lower service costs
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Metric Feeler Gauge, 20mm (017080020)
- GEARWRENCH 3/8" Drive Mid Length Hex Bit Metric Socket 6mm (82541)
- KLEIN TOOLS Replacement Ratchet Pawl Set for Pre-2017 Cat. No. 63750 (63753)
- DRILL AMERICA m11x1.25 1" OD HSS Round Adjustable Die Special (DWTSMR1-11X1.25)
- JUMPING JACK 46" Power Trowel Edger with Kohler Engine for Cement Floor Surfaces (JXPT46K)
- JUMPING JACK 24" Power Trowel Edger with Kohler Engine for Cement Floor Surfaces (JXPT24K)
- KRAFT TOOL Blue Steel Pool Trowel w/a Woo, 12"x4 (CF721B)
- KRAFT TOOL V Notch Scratcher T, 12" x 5" 1/2" x 1/2 (PL631)
- KRAFT TOOL Elite Series Carbon Steel Cem, 16"x4 (CFE222PF)
- KRAFT TOOL Gunite Trowel w/Camel Back, 14" x 4 (CF209C)
- KRAFT TOOL Co. GG244 18 in. Squeegee Trowel, 6PK (GG244-6)
- Jumping Jack Concrete Trowels