Shop All Rodent Control
Jt Eaton
Rat Trap, 7"L, 3-1/4"W
Mfr # 401
Zoro # G3520641
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable No
- Used For Mice, Rats
- Trap Style Snap
- Overall Length 7 in
- Overall Width 3 1/4 in
Product Information
- Brand Jt Eaton
- MFR # 401
- Zoro # G3520641
- UPC # 076706401007
- Country of Origin China
- Category Rodent Control
Dimensions
Overall Length | 7 in |
Overall Width | 3 1/4 in |
Overall Height | 3/8 in |
Details
Item | Rat Trap |
Disposable | No |
Used For | Mice, Rats |
Trap Style | Snap |
Weight | 0.3 |
Material | Wood |
Capacity | (1) Rat |
Features | Window for Monitoring Traps |
Category Type | Animal Trap |
Product Type | Rat Snap Trap |
Description
Rat Trap, Product Type Rat Snap Trap, Material Wood, Overall Height 3/8 in, Overall Width 3 1/4 in, Features Window for Monitoring Traps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Pocket Pet Carriers for Small Animals, Disposable, Cardboard, 12 Per Case (PET-PC)
- ASTRO PNEUMATIC J HOOK F/AO5820 - PART (AO5820-A08)
- DUCK COVERS Soteria Grey RainProof Patio Rectangle Table Set Cover, 127"x84" (RTO12784)
- PRIMESOURCE BUILDING PRODUCTS 34x24 Conc Stakes (STKR24)
- JT EATON Mouse Trap, 10-3/8 In. L, 3-1/2 In. W (427CL)
- JT EATON STICKEM Glue Board Trap (157)
- JT EATON Rodent Station, Bait Box, Overall 12" L (928GR-R)
- JT EATON Mouse Bait Station #909 (909)
- JT EATON Jawz Rat/Chipmunk Trap, PK6 (410B-6)
- JT EATON Repeater Multiple Catch Mouse Trap (420-BK)
- VICTOR Zapper Rat Classic (RZC001-4)
- Jt Eaton Rodent Control