Shop All Rodent Control
Jt Eaton
Bigfoot Rat Snap Trap, PK12
Mfr # 403-12
Zoro # G6591597
product price: $26.29
/pk 12, $2.19/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Trapping Mice
- Features Expanded Trigger with Sensitivity Settings
- Category Type Animal Trap
- Product Type Rat Snap Trap
- Reusable Yes
Product Information
- Brand Jt Eaton
- MFR # 403-12
- Zoro # G6591597
- UPC # 076706403001
- Country of Origin China
- Category Rodent Control
Dimensions
Details
Item | Rat Trap |
Used For | Trapping Mice |
Features | Expanded Trigger with Sensitivity Settings |
Category Type | Animal Trap |
Product Type | Rat Snap Trap |
Reusable | Yes |
Description
Rat Trap, Product Type Rat Snap Trap, Features Expanded Trigger with Sensitivity Settings, Reusable Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. BAR-B-Q Natural Lava Rock Bagged 7lbs (05002)
- DEWALT FLEXVOLT(R) 60V MAX* Cordless Chainsaw (Tool Only) (DCCS670B)
- SNOW JOE Bliss Hammocks Folding Beach Chair W Towel Rack (BBC-352-PT)
- DOMINION Dominion 2L (27.5oz) (82002506)
- JT EATON Stick-Em Mouse Size Glue Trap, 4PK (133N)
- JT EATON Stick-Em Rat and Mouse Size Bulk Double Glue Trap 6 (111-00PRE6)
- JT EATON STICKEM Glue Trap, 1012 in W, 1212 in H (100N-6)
- JT EATON Stick-Em Glue Mouse Trap, 2PK (233N)
- JT EATON Jawz Plastic Mouse Trap, PK6 (409B-6)
- JT EATON Top Fill Bait Box Rodent Station, 15-1/4 in L, Black, Plastic (902R)
- TOMCAT 0 Mouse Glue Trap (362310)
- Jt Eaton Rodent Control