JS Products 93182 Prolock K-7 Foam Knee Pads Plus - Set of 2
Mfr # 93182
Zoro # G804087730
Product Information
- Brand Js Products
- MFR # 93182
- Zoro # G804087730
- UPC # 99198931821
- Country of Origin China
- Category Supports
Description
Whether you work in the roofing or flooring industry or are just looking for an aid working in the garden or on home improvement projects, PROLOCK 93182 Knee Pads will help protect your most important asset; you! Designed to be hard-wearing the shatter-resistant polyethylene outer shell is mounted to abrasion-resistant 1680D polyester so you can feel confident knowing they can hold up against a wide range of surfaces ranging from construction site concrete and subflooring to at home hardwood and tile. The custom-molded EVA foam core helps to both absorb shocks and disperse bodyweight and the hinged thigh support aids to take pressure off your knees delivering greater comfort during long stretches kneeling. The combination elastic/neoprene, buckle thigh and calf straps comfortably hold the kneepad in place without cutting off your circulation. To keep essential tools within easy reach each kneepad features a built-in pencil/ruler holder to store those or other necessary small tools. Whatever industry you find yourself in, on the job or at home, when a task calls for working on your knees let PROLOCK knee pads take the strain so you don't have to.
Features- Prolock K-7 Foam Knee Pads plus
- Set of 2
- Dimension: 5 x 13 x 15 in.
- Cube: 975
- Adjustable straps: Yes
- Closure Style: cloth hook and eye
- Color Family: Blacks
- Pad material: Foam
- Size: One size fits all
- Slip Resistant Surface: Yes
- Weight: 2.24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Aspirin, Tablet, 325mg, PK500 (80513)
- INFINITI Welcome Cond Shampoo, Tube, 288PK (2302047)
- ASI GROUP ASI® Surface Mounted Sanitary Napkin Disposal - 0852 (852)
- WATERJEL Burn Gel, Bottle, 4 oz. (BJ4-24)
- PROFLEX BY ERGODYNE Knee Sleeve, M, 15"Cir Max, Black (620)
- CURAD Knee Supports, Antibacterial, Universal Size, 4PK, Gray (MIICURIM23333)
- FABRICATION ENTERPRISES Comfy Splints„¢ Comfy Ambulating Boot Orthosis, Adult (24-2298)
- POWERPLAY 16 in. Universal Knee Immobilizer (PO20806)
- IMPACTO IMPACTO UPGUARD3000 Upguard Neck Support System (UPGUARD3000)
- KT TAPE Kt Tape 351487 Pro-Synth Pre-Cut Tape; Yellow (351487)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Knee Brace Black M Breathable Neoprene Knee Brace; Black - Medium (Knee Brace Black M)
- Js Products Immobilizers, Splints & Supports