Shop All Dead Blow Hammers
Jpw Industries
Bash Dead Blow Hammer 2 Lb. Head A
Mfr # 55214
Zoro # G6330388
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 2 lb.
- Face Diameter 1-3/4 in
- Overall Length 14 in
- Head Length 5 in
- Width 4-7/8 in
Product Information
- Brand Jpw Industries
- MFR # 55214
- Zoro # G6330388
- UPC # 731325375985
- Country of Origin Mexico
- Category Dead Blow Hammers
Dimensions
Face Diameter | 1-3/4 in |
Overall Length | 14 in |
Head Length | 5 in |
Width | 4-7/8 in |
Handle Length | 14 in |
Height (in) | 2 in |
Details
Head Weight | 2 lb. |
Type | Dead Blow |
Description
Bash Dead Blow Hammer 2 Lb. Head A
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hex Key Set, CompFold, Met/Torx, 25-Key (70543)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Stainless Steel Silver, 43" W x 18.5" D x 14" H (53RH51)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 8 mm (614800 8)
- KRAFT TOOL Jumbo Hand Groover w/Wood, 6"x5" 1/2"D (CF119)
- JPW INDUSTRIES Bash Dead Blow Hammer 4 Lb. Head A (55416)
- JPW INDUSTRIES Bash Dead Blow Hammer 8 Lb. Head A (55830)
- JPW INDUSTRIES Bash 3-Pc Dead Blow Hammer Kit (11113)
- JPW INDUSTRIES Bash Dead Blow Hammer 3 Lb. Head A (55314)
- GROZ Hammer, Brass, 1 lb. Head (32491)
- WILTON Dead Blow Hammer, 24 oz., 13-1/2" (55114)
- STANLEY 5 oz. Soft Face Dead Blow Hammer. 9 3/8 in L, 1 in Face Dia, Steel, Orange (57-540)
- Jpw Industries Hammers and Striking Tools