Shop All Dead Blow Hammers
Jpw Industries
Bash Dead Blow Hammer 1-1/2 Lb. He
Mfr # 55114
Zoro # G6325138
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 1-1/2 lb.
- Face Diameter 1-1/2 in
- Overall Length 14 in
- Head Length 4.15 in
- Width 4-7/8 in
Product Information
- Brand Jpw Industries
- MFR # 55114
- Zoro # G6325138
- UPC # 731325375978
- Country of Origin Mexico
- Category Dead Blow Hammers
Dimensions
Face Diameter | 1-1/2 in |
Overall Length | 14 in |
Head Length | 4.15 in |
Width | 4-7/8 in |
Handle Length | 14 in |
Height (in) | 2 in |
Details
Head Weight | 1-1/2 lb. |
Type | Dead Blow |
Description
Bash Dead Blow Hammer 1-1/2 Lb. He
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4" Pre-Stressed Diamond Wet Core Bit (48-17-1040)
- JORGENSEN HeavyDuty Bar Clamp, 1000 lb, 6 in Max Opening Size, 3 in D Throat, Steel Body (3706-HD)
- RIDGID Kit, Slayr Head+Case+1-5/8 Die (64058)
- BIG HORN 8 Inch Divider Caliper (19056)
- JPW INDUSTRIES Bash 3-Pc Dead Blow Hammer Kit (11113)
- JPW INDUSTRIES Bash Dead Blow Hammer 4 Lb. Head A (55416)
- JPW INDUSTRIES Bash Dead Blow Hammer 8 Lb. Head A (55830)
- JPW INDUSTRIES Bash Dead Blow Hammer 3 Lb. Head A (55314)
- GRAY TOOLS Gray Tools 3.3lb. Dead Blow Hammer (PHD4)
- TITAN Dead Blow Hammer, 24 oz. (63124)
- CAPRI TOOLS 22 oz. Slim Dead Blow Hammer (CPDBS22)
- Jpw Industries Hammers and Striking Tools