Shop All Ball Peen Hammers
Jpw Industries
Bash 3-Pc A18Shop Hammer Kit
Mfr # 11112
Zoro # G6883738
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Pein
- Overall Length 17-5/8 in
- Overall Width 7-5/8 in
- Weight 8 lb.
- Height (in) 6 in
Product Information
- Brand Jpw Industries
- MFR # 11112
- Zoro # G6883738
- UPC # 8205206000
- Country of Origin Mexico
- Category Ball Peen Hammers
Dimensions
Overall Length | 17-5/8 in |
Overall Width | 7-5/8 in |
Height (in) | 6 in |
Handle Length (in) | 12, 14, 16 |
Details
Type | Ball Pein |
Weight | 8 lb. |
Description
Bash 3-Pc A18Shop Hammer Kit
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" Drive 6-Point Impact Short Socket 3/4" (7224H)
- MILWAUKEE TOOL Thin Wall Hole Saw 3 PC set (49-22-4800)
- JET Taper Mount Drill Chuck 1/8 -3/4 X Jt-4 (561709)
- KEO Countersink, Pilot 4.5 mm, CTRbore 8 mm (56208)
- JPW INDUSTRIES Bash Master Hammer 8-Pc Assortment (11108)
- JPW INDUSTRIES Bash 3-Pc Ball Pein Hammer Kit (11110)
- WESTWARD 40 oz. Ball Peen Hammer, 17" Hickory Handle (6DWN8)
- MARTIN TOOLS SPROCKET & GEAR HAMMER 3-LB BALL PEIN (MT70D)
- GEARWRENCH 24 oz. Ball Pein Hammer with Fiberglass Handle (82252)
- PROTO HAMMER WOOD BALL PEIN 32oz (PO54-032)
- K-TOOL INTERNATIONAL Cross Peen Hammer, w/Fiberglass Hndle, 4Lb (KTI-71724)
- Jpw Industries Ball Peen Hammers