Shop All Hacksaw and Coping Saw Blades
Jpw Industries
.5 X.025 X64.5 Saw Blade
Mfr # 414301
Zoro # G6875724
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 0.1 lb.
- Length 10.7 in
- Width 8-1/2 in
- Height (in) 1.2 in
Product Information
- Brand Jpw Industries
- MFR # 414301
- Zoro # G6875724
- UPC # 662755104589
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Length | 10.7 in |
Width | 8-1/2 in |
Height (in) | 1.2 in |
Details
Tool Weight | 0.1 lb. |
Description
.5 X.025 X64.5 Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14473)
- HANSON 9/64" x 2-7/8" Cobalt High Speed Steel Jobber Length Drill Bit (3016009)
- EKLIND 5/32 in Tip Size, 6 PK (87859)
- MILTON INDUSTRIES Siphon Spray Nozzle (155)
- MILWAUKEE TOOL 18" PVC Saw (48-22-0218)
- LENOX Hacksaw Blade, 12 In, 24 TPI, PK100 (20117-224HE)
- CENTURY DRILL & TOOL Hacksaw Blade Pro Holds 12-Inch Blades In Both Vertical And 45 Degree (4920)
- LIGHT HOUSE BEAUTY Hand Hacksaw Blades 12"x 32TPI 20118-232HE (LI2648123)
- DISSTON Disston 1232UL Blu-Mol 12 In. 32 Tpi Bi-Metal Hack Saw Blade; 100 Pack (1232UL)
- CENTURY DRILL & TOOL 12X18 HIGH SPD BLD BULK 10PK (4718)
- CHICAGO PNEUMATIC BLADES SAW 32T - SET 0F 5 (CP8940158777)
- Jpw Industries Hacksaw and Coping Saw Blades