Shop All Bar Clamps
Jorgensen
MediumDuty Bar Clamp, 600 lb, 24 in Max Opening Size, 212 in D Throat, Steel Body
Mfr # 3724
Zoro # G407477914
product price: $29.99
/ea
Sold in multiples of 4 for $119.96
$119.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jorgensen
- MFR # 3724
- Zoro # G407477914
- UPC # 44295372404
- Country of Origin China
- Category Bar Clamps
Description
Jorgensen steel bar clamps are seriously strong Cast iron stationary and sliding heads with an orange, powder coated finish are merged with a highcarbon, rustresistant steel bar that packs a whopping 80000 lbsqin of tensile strength The fast acting sliding head is acme threaded to accommodate a cold drawn steel screw with a large easy grip handle and swivel pad And our original multiple disc clutch design allows the sliding head to hold securely at any point along the bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5216MN)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #34 (C23180)
- BON TOOL Bon 82-183 Wire Loop Ties, 16 Gauge 6", 1000/Bundle (82-183)
- WESTWARD Inner Core Cable, 3/8 in x 75 ft (22XP48)
- JORGENSEN EZ HOLD Series LightDuty Expandable Bar Clamp, 150 lb, 12 in Max Opening Size, 212 in D Throat (33612)
- JORGENSEN Bar Clamp, 600 lb, 12 in Max Opening Size, 212 in D Throat, Steel Body (3712)
- JORGENSEN Bar Clamp, 1000 lb, 36 in Max Opening Size, 3 in D Throat, Steel Body (3736)
- AMERICAN CLAMPING 2-.50 In. Throat 6 In. Opening Light Duty Bar Clamp (ACTGJ2.5 06)
- BESSEY Bar Clamp, Cast Iron Handle and 1 1/2 in Throat Depth (PC12-2)
- DEWALT 36" Bar Clamp, Nylon Handle and 3 3/4 in Throat Depth (DWHT83187)
- IRWIN 24 in. X 2-1/2 in. D F Clamp (1825766)
- Jorgensen Bar Clamps