Shop All Bar Clamps
Jorgensen
HeavyDuty Bar Clamp, 1000 lb, 12 in Max Opening Size, 3 in D Throat, Steel Body
Mfr # 3712-HD
Zoro # G507477913
product price: $34.69
/ea
Sold in multiples of 4 for $138.76
$138.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jorgensen
- MFR # 3712-HD
- Zoro # G507477913
- UPC # 44295371223
- Country of Origin China
- Category Bar Clamps
Description
Jorgensen steel bar clamps are seriously strong Cast iron stationary and sliding heads with an orange, powder coated finish are merged with a highcarbon, rustresistant steel bar that packs a whopping 80000 lbsqin of tensile strength The fast acting sliding head is acme threaded to accommodate a cold drawn steel screw with a large easy grip handle and swivel pad And our original multiple disc clutch design allows the sliding head to hold securely at any point along the bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Spring Steel Posi-Grip Locking Ring (A10-0010-C)
- MILWAUKEE TOOL 10" Smooth Jaw Pliers (48-22-6550)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.669 In L, PK10 (SM061)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (LZR650048AA)
- JORGENSEN Bar Clamp, 600 lb, 12 in Max Opening Size, 212 in D Throat, Steel Body (3712)
- JORGENSEN Bar Clamp, 1000 lb, 36 in Max Opening Size, 3 in D Throat, Steel Body (3736)
- JORGENSEN MediumDuty Bar Clamp, 600 lb, 24 in Max Opening Size, 212 in D Throat, Steel Body (3724)
- JORGENSEN EZ HOLD Series LightDuty Expandable Bar Clamp, 150 lb, 12 in Max Opening Size, 212 in D Throat (33612)
- XTRWELD Clamp, Spreader Bar, 3-Pc Swivel Pads, 20, Steel, Chrome (TCSB201200SD)
- ANVIL 212 10 GAL STL MED PIPE CLAMP (0500345145)
- BESSEY 8 in Bar Clamp, Steel Handle and 4 in Throat Depth (LC8)
- Jorgensen Clamps