Shop All Activity & Classroom Tables
Jonti-Craft
Rainbow Accents Space Saver Sensory Table, Coastal Blue
Mfr # 2857JC131
Zoro # G711901082
original price:
$652.99
7% off
new price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jonti-Craft
- MFR # 2857JC131
- Zoro # G711901082
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Rainbow Accents Space Saver Sensory Table in Coastal Blue is a versatile and engaging addition to any classroom or playroom. Designed with children's sensory development in mind, this sensory table provides a stimulating and interactive experience that encourages exploration, creativity, and learning. Crafted with high-quality materials, this sensory table is built to withstand the rigors of daily use. The durable laminate tabletop is resistant to scratches, stains, and spills, ensuring long-lasting durability. The coastal blue color adds a touch of vibrancy and visual appeal to any space, creating an inviting and engaging environment for children. Featuring a space-saving design, this sensory table is perfect for smaller classrooms or play areas. Its compact size allows for easy placement and mobility, making it convenient to move around as needed. The table is also equipped with four sturdy legs that provide stability and support during playtime. The Rainbow Accents Space Saver Sensory Table is designed to promote sensory exploration and development. The deep tub allows for water, sand, or other sensory materials to be easily contained, providing a mess-free experience. Children can engage in sensory play by scooping, pouring, and manipulating various materials, stimulating their senses and enhancing their fine motor skills. With its thoughtful design and durable construction, the Rainbow Accents Space Saver Sensory Table in Coastal Blue is a valuable addition to any educational or recreational setting. It offers endless opportunities for imaginative play, sensory exploration, and hands-on learning, making it a must-have item for educators, parents, and caregivers alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Memory Foam Chair Cushion for Dining, Kitchen, Outdoor Patio and Desk with Nonslip Back (Platinum) (260029TZV)
- KASON Spring Kit for 1255,1256,1255-1 Series (11255000001)
- SOUTHBEND Ignition Control Module (1175723)
- ZANIES Zanies ZW052 79 Snuggle Bear Blanket Princess Pink (ZW052 79)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Red (YU-YCX-005-2-ROUND-TBL-RED-GG)
- FLASH FURNITURE Round Activity Table, 48 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A48-RND-GY-T-A-GG)
- CORRELL Library Tables (TFL) (LR3672TF-01)
- FLASH FURNITURE Rectangle Activity Table, 24 X 60 X 30.25, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A2460-REC-GY-H-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A3048-REC-RED-T-A-GG)
- INTERNATIONAL CONCEPTS 32 X 32 X 22.25 (JT-3232)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Blue (YU-YCX-0053-2-ROUND-TBL-BLUE-E-GG)
- Jonti-Craft Activity & Classroom Tables