Shop All Classroom Furniture
Jonti-Craft
Rainbow Accents 25 Cubbie-Tray Mobile Storage, without Trays, Coastal Blue
Mfr # 0425JCWW131
Zoro # G911894535
Free Shipping & Returns
$850.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jonti-Craft
- MFR # 0425JCWW131
- Zoro # G911894535
- Country of Origin United States
- Category Classroom Furniture
Description
The Rainbow Accents 25 Cubbie-Tray Mobile Storage in Coastal Blue is a versatile and functional storage solution that will add a pop of color and organization to any space. This mobile storage unit is perfect for classrooms, playrooms, or any area that requires efficient storage and easy access to items. Featuring 25 cubbie-trays, this storage unit provides ample space to store and organize various items such as books, toys, art supplies, and more. The cubbie-trays are not included, allowing you to customize the storage unit according to your specific needs and preferences. This flexibility makes it ideal for different age groups and purposes. The Coastal Blue color adds a vibrant and refreshing touch to any environment, creating a visually appealing and stimulating atmosphere. The durable construction of this storage unit ensures long-lasting use, with its sturdy laminate material and reinforced edges. The unit is also equipped with heavy-duty casters, allowing for easy mobility and convenient repositioning. With its compact design, this mobile storage unit can fit into tight spaces, maximizing the use of available floor space. The open cubbie design promotes easy visibility and accessibility to stored items, encouraging children to independently retrieve and put away their belongings. Overall, the Rainbow Accents 25 Cubbie-Tray Mobile Storage in Coastal Blue is a practical and stylish storage solution that combines functionality, durability, and aesthetics. It is an excellent addition to any educational or recreational setting, providing a clutter-free and organized environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Moderate Use Chair Mat, Low Pile Carpet, Flat, 45x53, Rectangle, Clear (CM13242)
- KEE/ZENG Square Gray Table/4 Black Chairs, Square, 36", 36" W, 29" H, Gray (TB3636GYBPBK44BK)
- TRUE Cutting Board, Poly, 60" x 8-7/8" x 3/4" (812304)
- MONARCH SPECIALTIES Office Chair, Swivel, Ergonomic, Armrests, Computer Desk, Work, Juvenile, Metal, Black (I 7260)
- JONTI-CRAFT Hideaway Storage Cabinet-Mobile (5946JC)
- PACON Classroom Keepers® Mailbox, 30-Slot, Blue, 21 H x 31.63 W x 12.75 D (001318)
- TIME TIMER Original Timer, 8 Inch, Medium (TT08BW)
- DEFLECTO Antimicrobial Book Bin, 14.2 x 5.34 x 7.35, Red (39508RED)
- WINSOME Winsome 22611 Capri Set of 6 Foldable Fabric Baskets - Black (22611)
- ASHLEY PRODUCTIONS Magnetic Big Timer, 7.5in diameter (10205)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 4ft., Clouds, 4PK (1235)
- Jonti-Craft Classroom Furniture