Shop All Desks
Jonti-Craft
JCBB 3352JC Apollo Adjustable Height Mobile Natural TRUEdge Wood Single Computer Desk
Mfr # 5313352
Zoro # G311175326
product price: $905.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$905.99
Free 30-Day Returns
Product Information
- Brand Jonti-Craft
- MFR # 5313352
- Zoro # G311175326
- Country of Origin United States
- Category Desks
Description
Provide your students with a reliable work surface as they learn the basics of technology with this Jonti-Craft Baltic Birch 3352JC Apollo 42'' x 24'' x 30'' adjustable height mobile natural TRUEdge wood single computer desk with maple laminate top. Featuring an adjustable height that can be raised or lowered in 2'' increments between 18'' and 30'' this item is perfect for accommodating pre-school children and even adults. This desk also comes with a grommet on its top surface as well as an enclosed back which help to manage and conceal unsightly cords from view. Plus its sturdy undershelf is great for keeping additional supplies like routers chargers and headphones neatly organized. The desk can even be moved with ease thanks to its slim frame and heavy-duty locking casters. It can also be used with a compatible Endeavour computer booth sold separately to keep a tower accessible on the side.**This item comes with KYDZSafe rounded edges to enable safe play and handling by guarding against injuries caused by sharp corners. It's also built to withstand the wear and tear of everyday use since it's made from 11 ply 5/8'' Birch wood - the strongest plywood in the world. The desk includes triangular gussets and maple legs for maximum strength and stability as well. Plus its KYDZStrong dowel-pin construction will not weaken at the joints which helps to boost its service life by 50%. The wood even features a KYDZTuff ultraviolet acrylic coating that resists yellowing over time and handles the toughest cleaning products such as bleach and nail polish remover so you can remove any permanent marker or other hard-to-clean spots with ease. Additionally its natural TRUEdge is thermo-fused to the edges of the desk ensuring that your unit is less susceptible to damage over time.**Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.**Overall Dimensions:*Width: 42''*Depth: 24''*Height: Adjustable from 18'' to 30''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (CH-92023-1-BK-GG)
- FLASH FURNITURE Sofa, 29" x 29", Upholstery Color: Black (111-3-BK-GG)
- UMBRA Nightfall Charcoal Blackout Curtains 48 in. W X 56 in. L (1018182-149)
- ZORO SELECT Rectangle Folding Training Table, 20 in X 71 in X 29 in, Blow Molded Polyethylene Top, White (12F614)
- SAUDER Rock Glen Desk Blade Walnut , Small drawer features metal runners and safety stops (431599)
- BESTAR Bestar Pro-Biz 63W Single Office Cubicle with High Privacy Panels in white (100871D-17)
- LEGACY Pedestal Desk, 82" D, 71" W, 29" H, Mahogany, Melamine Laminate (LLD713547MH)
- HON 14.63 in D, 36" W, 37.13" H, Mahogany, Woodgrain Laminate (H105292.NN)
- WE'RE IT Lift it, 48"x24" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, Reclaimed Wood Top, Black Base (VL22BS4824-RW)
- HIGHKEY Go Green Home Laptop Notebook Computer Desk & TableDark Walnut (LR377454)
- ALERA 23.63 in D, 41.38" W, 30" H, Modern Walnut, Laminate (ALEVA204224WA)
- Jonti-Craft Desks