Shop All Classroom Furniture
Jonti-Craft
Hideaway Storage Cabinet-Mobile
Mfr # 5946JC
Zoro # G611899557
Free Shipping & Returns
$1,449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jonti-Craft
- MFR # 5946JC
- Zoro # G611899557
- Country of Origin United States
- Category Classroom Furniture
Description
The Jonti-Craft Hideaway Storage Cabinet-Mobile is a versatile and functional storage solution that is perfect for any classroom, office, or playroom. This mobile cabinet is designed to provide ample storage space while also being easily movable, allowing you to effortlessly rearrange your space as needed. Constructed with high-quality materials, this storage cabinet is built to withstand the rigors of daily use. The durable wood construction ensures long-lasting durability, while the scratch-resistant laminate finish adds an extra layer of protection against everyday wear and tear. The cabinet is also equipped with heavy-duty casters, making it easy to move around the room or transport to different areas. Featuring a hideaway design, this cabinet offers a unique storage solution that keeps your items neatly organized and out of sight. The cabinet doors open to reveal spacious shelves that can accommodate a variety of items, such as books, toys, art supplies, or office supplies. The adjustable shelves allow you to customize the storage space to fit your specific needs, making it a versatile option for any storage requirement. In addition to its practicality, this storage cabinet also boasts a sleek and modern design that will complement any decor. The neutral color palette and clean lines make it a versatile addition to any space, whether it be a classroom, office, or playroom. With its combination of functionality, durability, and style, the Jonti-Craft Hideaway Storage Cabinet-Mobile is a must-have storage solution for any environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE STATION, CHARGING, 7 PORT (TRPU280007CQCST)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11300)
- SECO Locking Poster Case, 11" x 17", Black (LCASE1117BLACK)
- FLASH FURNITURE Round Wh 24Rnd Plastic Fold Table, 24" W, 24" L, 29.375" H, Granite White (DAD-YCZ-80R-1-SM-GW-GG)
- STOREX INDUSTRIES Storex Industries 2021331 5.5 gal Classroom Storage Bin; Teal (2021331)
- LUXOR Modular Classroom Storage Cabinet - 2 side-by-side modules with 6 large bins (MBS-STR-21-6L)
- CHILDCRAFT Wall Mount Coat Strip, 47-15/16 x 1-7/8 x 4 Inches (2873)
- TEACHER CREATED RESOURCES Spot On Aqua Carpet Marker Strips (TCR77456)
- TEACHER CREATED RESOURCES Magnetic Digital Timer, Aqua, PK3 (TCR20719)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Orange (WS27OR)
- FLIPSIDE Corrugated Privacy Shield, 18in x 48in, White, PK24 (61848)
- Jonti-Craft Classroom Furniture