Shop All Classroom Furniture
Jonti-Craft
Book Truck
Mfr # 3518JC
Zoro # G911894214
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jonti-Craft
- MFR # 3518JC
- Zoro # G911894214
- Country of Origin United States
- Category Classroom Furniture
Description
The Jonti-Craft Book Truck is a versatile and practical storage solution designed to meet the needs of libraries, classrooms, and other educational environments. With its sturdy construction and thoughtful design, this book truck offers a reliable and efficient way to organize and transport books, magazines, and other reading materials. Crafted with durability in mind, this book truck features a strong and solid construction, ensuring it can withstand the demands of daily use. The frame is made from high-quality birch plywood, known for its strength and resistance to wear and tear. The edges are rounded for added safety, making it suitable for use around children. Equipped with four heavy-duty casters, this book truck is easy to maneuver, allowing for effortless transportation from one area to another. The two locking casters provide stability when the book truck is stationary, preventing any unwanted movement. This feature is particularly useful when loading or unloading books, ensuring a secure and stable platform. The Jonti-Craft Book Truck offers ample storage space with three spacious shelves. Each shelf is adjustable, allowing for customization to accommodate books of various sizes. The open design of the shelves provides easy access to the books, making it convenient for users to browse and select their desired reading materials. In addition to its functionality, this book truck also boasts an attractive and timeless design. The natural wood finish adds a touch of warmth and elegance to any space, seamlessly blending with existing furniture and decor. Its compact size makes it suitable for both small and large areas, optimizing space utilization. Overall, the Jonti-Craft Book Truck is a reliable, versatile, and aesthetically pleasing storage solution that is sure to enhance any educational environment. With its durable construction, easy maneuverability, and ample storage space, this book truck is an excellent investment for libraries, classrooms, and other spaces where organization and accessibility are paramount. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Mobile Standing Computer Workstation, Aluminum (607300)
- SAUDER Graham Hill Desk Sao (422811)
- LORELL Lorell Low-Pile Carpet Chairmat (LLR82820)
- TRADEMARK FINE ART Sylvia Masek '6 Foot Growth Chart, Mark the Monkey' , 8x48 (SM0003-C848GG)
- JONTI-CRAFT Hideaway Storage Cabinet-Mobile (5946JC)
- CHILDCRAFT Writing Center, 36-1/4 x 40-3/4 x 32 Inches (370520)
- TEACHER CREATED RESOURCES Reclaimed Wood Privacy Screen, PK2 (TCR20346)
- CHILDCRAFT Mobile Book Display, Double Sided, 36 x 23-3/4 x 30-1/4 Inches (1528659)
- KINDERMAT Heavy-Duty KinderMat, 2in thick (HDM-302)
- REGENCY Regency Dott Plastic Stackable Stool- Navy Blue (1200NV)
- TIME TIMER Time Timer PLUS® 5 Minute Timer, White (TTMTT05W)
- Jonti-Craft Office & School Tables