Shop All Activity & Classroom Tables
Jonti-Craft
Berries Square Activity Table, 48 in. x 48 in., E-height, Freckled Gray/Teal/Gray
Mfr # 6418JCE005
Zoro # G911899882
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jonti-Craft
- MFR # 6418JCE005
- Zoro # G911899882
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and even snack time. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring a smooth and easy-to-clean surface that is resistant to stains and scratches. The edges of the table are rounded for added safety, preventing any accidental bumps or injuries during playtime. The E-height of this table is specifically designed for early childhood education settings, making it the ideal height for young children to comfortably sit and engage in activities. The table comes in a stylish combination of freckled gray, teal, and gray, adding a pop of color to any space and creating a vibrant and inviting atmosphere. With its spacious 48-inch by 48-inch size, this table provides ample space for multiple children to work and play together. It promotes collaboration and social interaction, allowing children to develop important skills such as communication, problem-solving, and teamwork. Overall, the Berries Square Activity Table in the size of 48 inches by 48 inches, with its E-height and attractive freckled gray, teal, and gray color scheme, is a durable and versatile piece of furniture that will enhance any learning environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Pole, 4 ft. (PLP12)
- ROBOT COUPE Safety Rod Assembly (39214)
- H2H Sunflower Climaweave Pillow Digitally Printed 18 X 18 in. (H214598)
- LIFETIME PRODUCTS Lifetime Compact Plastic Folding Table, 18" x 24", Brown (280488)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Blue (YU-YCX-0023-2-SQR-TBL-BLUE-E-GG)
- TUHOME Vatta Wall Foldable Table, Seven Interior Shelves, Extending Table, Light Gray (MLZ5557)
- INTERNATIONAL CONCEPTS 22 X 12 X 12 (TC-922)
- CORRELL Library Tables (TFL) (LR3672TF-01)
- FLASH FURNITURE Rectangle Activity Table, 30" X 48" X 30.5", Laminate Top, Grey (XU-A3048-REC-GY-H-A-CAS-GG)
- INTERNATIONAL CONCEPTS 32 X 32 X 22.25 (JT-3232)
- FLASH FURNITURE Round Activity Table, 60" X 60" X 25.37", Laminate Top, Red (XU-A60-RND-RED-T-P-CAS-GG)
- Jonti-Craft Activity & Classroom Tables