Shop All Activity & Classroom Tables
Jonti-Craft
Berries Six Leaf Activity Table, 60 in., Mobile, Freckled Gray/Blue/Gray
Mfr # 6458JCM003
Zoro # G911900076
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jonti-Craft
- MFR # 6458JCM003
- Zoro # G911900076
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Six Leaf Activity Table in a 60-inch size is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features a mobile base that allows for easy rearrangement and flexibility in creating different learning or activity spaces. The table comes in a stylish Freckled Gray/Blue/Gray color combination, adding a touch of vibrancy to any environment. Crafted with durability in mind, this activity table is built to withstand the rigors of daily use. The tabletop is made from high-quality laminate, ensuring resistance to scratches, stains, and spills. It is also easy to clean, making maintenance a breeze. The edges of the table are rounded for added safety, preventing any accidental bumps or injuries during playtime. The six-leaf design of this activity table provides ample space for multiple children to engage in various activities simultaneously. Whether it's arts and crafts, group projects, or even snack time, this table offers plenty of room for everyone to gather around and participate. The large surface area also allows for the use of additional learning materials, such as books, puzzles, or educational toys. With its sturdy construction and versatile design, the Berries Six Leaf Activity Table is an excellent investment for any educational or recreational setting. It promotes collaboration, creativity, and social interaction among children, while also offering a durable and attractive addition to the space. Whether used in a classroom, daycare, or playroom, this table is sure to enhance the learning and play experiences of children of all ages. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Granville Tall 23.62 Narrow Dresser in Light Grey (DR-5006)
- CARSON Carson Double Ped Desk Weathered Dove (IMCA680)
- LINEA ITALIA Boat Multipurpose Conference Table, 40" X 60" X 30", Wood Top, Ash (ZUD118)
- IDESIGN Shower CurtainLiner, 72 in L, 72 in W, EVAVinyl, Clear (14551)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0036-RECT-TBL-BLUE-GG)
- FLASH FURNITURE Horseshoe Activity Table, 60" X 66" X 25.125", Laminate Top, Wood Grain (XU-A6066-HRSE-OAK-T-P-GG)
- FLASH FURNITURE Rectangle Preschool Table, Green, 23-5/8"x47-1/4", 23.625 X 47.25 X 23.5, Plastic, Steel Top, Green (YU-YCY-060-RECT-TBL-GREEN-GG)
- VIRCO 72 in. X 30 in. X 24-32 in., Medium Oak Top / Black Edge (503072ADJ)
- GIFT MARK Gift Mark 3072GY Mid-Century Modern Kids Chair; Grey - 12.5 x 12.5 x 22.5 in. - Set of 2 (3072GY)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A3072-REC-YEL-T-A-GG)
- FLASH FURNITURE Square Folding Table, 24" X 24" X 20.25", Vinyl Top, Blue (JB-10-CARD-GG)
- Jonti-Craft Office & School Tables