Shop All Activity & Classroom Tables
Jonti-Craft
Berries Six Leaf Activity Table, 60 in., E-height, Oak/Black/Black
Mfr # 6458JCE210
Zoro # G811900763
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jonti-Craft
- MFR # 6458JCE210
- Zoro # G811900763
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Six Leaf Activity Table in the 60-inch size, with an E-height, is a versatile and functional piece of furniture designed to enhance any learning or activity space. Crafted with utmost precision and attention to detail, this table is a perfect blend of durability, style, and functionality. The table features a spacious 60-inch surface, providing ample space for multiple users to comfortably engage in various activities. Whether it's group projects, arts and crafts, or collaborative learning, this table offers the perfect platform for students, teachers, and professionals alike. Constructed with a sturdy oak top, this table ensures long-lasting durability and resistance to everyday wear and tear. The sleek black legs and black edge banding not only add a touch of elegance but also provide additional protection against bumps and scratches. The E-height design of the table is specifically tailored to accommodate elementary and middle school-aged children, promoting proper posture and ergonomics during activities. The comfortable height allows students to sit or stand comfortably, encouraging active engagement and flexibility in their learning environment. The Berries Six Leaf Activity Table is not only functional but also highly customizable. With its modular design, multiple tables can be easily connected to create larger workspaces or collaborative areas. This feature makes it an ideal choice for classrooms, libraries, art studios, or any space that requires adaptability and versatility. Overall, the Berries Six Leaf Activity Table in the 60-inch size, with an E-height, in the Oak/Black/Black color combination, is a reliable and stylish addition to any educational or activity setting. Its durability, spaciousness, and ergonomic design make it a valuable investment that will enhance productivity and creativity for years to come. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Foldable Stool, Black, Plastc (DAD-YCD-30-GG)
- MASTER CASTER Caster, Futura, Dlx, Black, PK5 (23618)
- BAXTON STUDIO Minette Grey Upholstered Walnut Brown Finished Wood Dining Chair, PK4 (163-9879)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 5 29/32 in (150 mm), Matte Black (205150900)
- FLASH FURNITURE Rectangle Activity Table, 24 X 60 X 30.25, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A2460-REC-YEL-H-A-GG)
- BASICWISE 23 X 12 X 8 (QI003253G)
- DIVERSIFIED SPACES Rectangle Tbl, Plain Aprn, 60" X 62" X 36", Epoxy Resin Top, black (P7146K36N)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Red (XU-A48-RND-RED-T-P-GG)
- FLASH FURNITURE Rectangle 24 X 48 X 23.75, Plastic, Steel Top, Brown (YU-YCX-001-2-RECT-TBL-NAT-GG)
- GIFT MARK Gift Mark 3072GY Mid-Century Modern Kids Chair; Grey - 12.5 x 12.5 x 22.5 in. - Set of 2 (3072GY)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 30.25", Laminate Top, Wood Grain (XU-A3060-REC-OAK-H-A-GG)
- Jonti-Craft Office & School Tables