Shop All Activity & Classroom Tables
Jonti-Craft
Berries Round Activity Table, 48 in. Diameter, Mobile, Driftwood Gray/Coastal Blue/Gray
Mfr # 6433JCM452
Zoro # G911899868
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jonti-Craft
- MFR # 6433JCM452
- Zoro # G911899868
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Round Activity Table in a 48-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments or dynamic play spaces. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring resistance to scratches, stains, and spills. The edges are reinforced with a protective T-mold banding, preventing chipping and ensuring longevity. The color scheme of this table is a delightful combination of driftwood gray, coastal blue, and gray, adding a touch of modern elegance to any space. The neutral tones blend seamlessly with various decor styles, making it a versatile choice for any setting. The round shape of the table promotes inclusivity and encourages interaction among children. It provides ample space for multiple children to gather around, fostering collaboration and teamwork. Whether it's for group projects, arts and crafts, or board games, this table offers a spacious and inviting surface for various activities. With its sturdy construction, attractive design, and convenient mobility, the Berries Round Activity Table is a fantastic choice for classrooms, playrooms, daycare centers, and more. It not only enhances the learning and play experience but also adds a touch of style to any environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Leaflet Holder, 1 Compartment, Clear (55601GR)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20453)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, 55"L, L Shape, Work, Laptop, Metal, Laminate, Brown, Black (I 7197)
- TRIPP LITE STATION, CHARGING, 7 PORT (TRPU280007CQCST)
- FLASH FURNITURE Rectangle Activity Table, 30" X 48" X 30.5", Laminate Top, Grey (XU-A3048-REC-GY-H-A-CAS-GG)
- REGENCY Rectangle School Desks, 26 X 24 X 23-34, Wood, Metal Top, Maple (FSD2624PL)
- INTERNATIONAL CONCEPTS 24 X 33.1 X 22.2 (JT15-2532)
- FLASH FURNITURE Round Activity Table, 33 X 33 X 23.75, Plastic, Steel Top, Red (YU-YCX-007-2-ROUND-TBL-RED-GG)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Wood Grain (XU-A48-RND-OAK-T-P-GG)
- PALMER HAMILTON Rectangle Mobile Stool Table, 30" X 29", Gray Glace (59TV13293012-S12)
- FLASH FURNITURE Rectangle Activity Table, 24" X 48" X 25.125", Laminate Top, Grey (XU-A2448-REC-GY-T-P-GG)
- Jonti-Craft Office & School Tables