Shop All Activity & Classroom Tables
Jonti-Craft
Berries Round Activity Table, 42 in. Diameter, Mobile, Freckled Gray/Black/Black
Mfr # 6468JCM180
Zoro # G911900205
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jonti-Craft
- MFR # 6468JCM180
- Zoro # G911900205
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Round Activity Table in a 42-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features a set of sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments or dynamic play spaces. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring resistance to scratches, stains, and spills. The edges are reinforced with a protective T-mold banding, preventing chipping and ensuring longevity. The freckled gray finish adds a touch of sophistication, while the black legs and casters provide a sleek and modern look. With a spacious 42-inch diameter, this table offers ample surface area for various activities. Whether it's group projects, arts and crafts, or board games, there's plenty of room for everyone to gather around and engage in collaborative learning or play. The round shape promotes inclusivity and encourages interaction, allowing for equal participation from all sides. The mobile feature of this table adds an extra layer of convenience. Teachers and caregivers can effortlessly reconfigure the space to accommodate different activities or group sizes. The smooth-rolling casters ensure easy maneuverability, allowing for quick transitions and adaptability. Overall, the Berries Round Activity Table in a 42-inch diameter, mobile version, is a versatile, durable, and stylish addition to any educational or recreational setting. Its functionality, mobility, and sleek design make it an ideal choice for fostering collaboration, creativity, and engagement among students or children. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Chariklia Zarris 'Storybook Farm' Canvas Art, 24x32 (WAG01852-C2432GG)
- CHILDCRAFT 5-Section Stacking and Locking Storage Locker, 59-1/2 x 14-1/2 x 23-3/4 Inches (582735)
- TIMELESS FRAMES Timeless Frames 78127 Huntley Walnut Wall Frame; 8 x 10 in. (78127)
- BESTAR Orion Full Murphy Bed and Shelving Unit with Fold-Out Desk (89W), White & Walnut Grey (116865-000017)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Green (YU-YCX-002-2-SQR-TBL-GREEN-GG)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Blue (YU-YCX-0053-2-ROUND-TBL-BLUE-E-GG)
- FLASH FURNITURE Horseshoe Activity Table, 60" X 66" X 25.125", Laminate Top, Wood Grain (XU-A6066-HRSE-OAK-T-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 24" X 48" X 30.25", Laminate Top, Grey (XU-A2448-REC-GY-H-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3048-REC-GY-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.125", Laminate Top, Grey (XU-A3672-REC-GY-T-A-GG)
- LORELL Rectangle Lorell Classroom Rectangular Activity Tabletop, 49 X 26 X 1.75, Laminate Top, Grey (LLR99917)
- Jonti-Craft Activity & Classroom Tables