Shop All Activity & Classroom Tables
Jonti-Craft
Berries Round Activity Table, 42 in. Diameter, E-height, Freckled Gray/Green/Gray
Mfr # 6468JCE119
Zoro # G911900168
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jonti-Craft
- MFR # 6468JCE119
- Zoro # G911900168
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Round Activity Table in a 42-inch diameter, E-height, and adorned in a captivating Freckled Gray/Green/Gray color combination is a versatile and stylish addition to any learning or recreational environment. This table is specifically designed to cater to the needs of children, providing them with a comfortable and engaging space to explore, learn, and interact. Crafted with utmost precision and attention to detail, this round activity table boasts a sturdy construction that ensures durability and longevity. The high-pressure laminate tabletop is not only resistant to scratches and stains but also easy to clean, making it ideal for busy classrooms or playrooms. The attractive Freckled Gray/Green/Gray color scheme adds a touch of vibrancy and liveliness to any space, stimulating creativity and imagination. The E-height of this table is specifically designed for early childhood education, allowing young learners to comfortably engage in various activities such as arts and crafts, reading, or group discussions. The rounded edges ensure safety, minimizing the risk of accidents or injuries during playtime. With its generous 42-inch diameter, this activity table provides ample space for multiple children to gather around and collaborate on projects or engage in interactive play. Whether it's a group activity or individual exploration, this table offers the perfect platform for children to develop their cognitive, social, and motor skills. The Berries Round Activity Table in a 42-inch diameter, E-height, and Freckled Gray/Green/Gray color combination is a versatile and durable piece of furniture that combines functionality with aesthetics. It is an excellent investment for schools, daycare centers, libraries, or even homes, providing a stimulating and engaging environment for children to learn, grow, and thrive. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Black, Grey, Contemporary (I 7407)
- BAXTON STUDIO Valencia Greyish Beige Queen Size Platform Bed (141-7834)
- RICHELIEU HARDWARE Contemporary Fixed-Height Furniture Leg, 2 7/32 in (56.3 mm), Chrome (6494150140)
- CLEARTEX Chairmat, Xxl, Girpr, 60X60 (1115015023ER)
- FLASH FURNITURE Rectangle 24 X 48 X 23.75, Plastic, Steel Top, Brown (YU-YCX-001-2-RECT-TBL-NAT-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A3072-REC-YEL-T-P-GG)
- FLASH FURNITURE 24" X 24" X 20.25", Vinyl Top, Black (JB-TABLE-BK-GG)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Green (YU-YCX-0043-2-MOON-TBL-GREEN-E-GG)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Yellow (XU-A48-RND-YEL-T-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 25.125", Laminate Top, Red (XU-A3672-REC-RED-T-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 48" X 30.5", Laminate Top, Grey (XU-A3048-REC-GY-H-A-CAS-GG)
- Jonti-Craft Office & School Tables