Shop All Activity & Classroom Tables
Jonti-Craft
Berries Rectangle Activity Table, 30 in. x 60 in., A-height, Freckled Gray/Red/Gray
Mfr # 6408JCA008
Zoro # G911899691
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jonti-Craft
- MFR # 6408JCA008
- Zoro # G911899691
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 60 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfectly suited for young children, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this table features a freckled gray laminate top that is not only visually appealing but also highly durable. The laminate surface is resistant to scratches, stains, and spills, ensuring that it can withstand the rigors of daily use. The red and gray accents add a pop of color to the overall design, making it visually stimulating for children. The rectangular shape of the table offers ample space for various activities, such as arts and crafts, puzzles, and group projects. It provides enough room for multiple children to work together, fostering collaboration and social interaction. The smooth edges and rounded corners ensure the safety of young users, minimizing the risk of accidents or injuries. Equipped with sturdy steel legs, this activity table offers exceptional stability and support. The legs are adjustable, allowing you to customize the height according to the needs of the children using it. This feature ensures that the table can accommodate children of different ages and sizes, promoting inclusivity and accessibility. Overall, the Berries Rectangle Activity Table in the dimensions of 30 inches by 60 inches, with its A-height and freckled gray/red/gray color scheme, is a reliable and versatile piece of furniture that combines functionality, durability, and aesthetic appeal. It is an excellent investment for any educational or recreational setting, providing children with a comfortable and engaging workspace. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION & SCALE MidMod Writing Desk, 42 in. x 23.82 in. x 29.53 in., Espresso (UN60412-CC)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 13/32", PK10 (LTB 14G)
- LAKESIDE Bedside Cart w/9" Panel and Key Lock-4 Drawers (BV03)
- FLASH FURNITURE Restaurant Stool, Grid Back, Mahogany Sea (XU-DG-60116-GRD-BAR-MAHW-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 30.25", Laminate Top, Wood Grain (XU-A3060-REC-OAK-H-A-GG)
- FLASH FURNITURE Flower Activity Table, 60" X 60" X 30.125", Laminate Top, Grey (XU-A60-FLR-GY-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A3072-REC-YEL-T-P-GG)
- FLASH FURNITURE Square Folding Table, 24" X 24" X 20.25", Vinyl Top, Blue (JB-TABLE-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 96" X 30.125", Laminate Top, Wood Grain (XU-A4896-KIDNY-OAK-T-A-GG)
- FLASH FURNITURE Round Activity Table, 60" X 60" X 25.37", Laminate Top, Red (XU-A60-RND-RED-T-P-CAS-GG)
- LORELL Rectangle Lorell Classroom Rectangular Activity Tabletop, 49 X 26 X 1.75, Laminate Top, Grey (LLR99917)
- Jonti-Craft Activity & Classroom Tables