Shop All Activity & Classroom Tables
Jonti-Craft
Berries Rectangle Activity Table, 30 in. x 48 in., Mobile, Freckled Gray/Navy/Gray
Mfr # 6473JCM112
Zoro # G911900496
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jonti-Craft
- MFR # 6473JCM112
- Zoro # G911900496
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Rectangle Activity Table in the size of 30 inches by 48 inches is a versatile and functional piece of furniture designed to enhance any learning or play environment. This mobile table is perfect for classrooms, playrooms, or any space where children gather to engage in various activities. Crafted with utmost precision, this table features a sturdy construction that ensures durability and longevity. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, making it ideal for busy and active environments. The freckled gray surface adds a touch of elegance, while the navy and gray accents provide a modern and stylish look. Equipped with four casters, this table can be easily moved and rearranged to accommodate different activities or group sizes. The locking mechanism on the casters ensures stability and safety during use. Whether it's for group projects, arts and crafts, or collaborative learning, this table offers ample space for children to work, play, and explore. The rectangular shape provides a generous work surface, allowing multiple children to comfortably engage in activities together. The smooth edges and rounded corners ensure safety, minimizing the risk of accidents or injuries. Additionally, the adjustable height feature allows the table to be customized to suit the needs of different age groups. The Berries Rectangle Activity Table is not only functional but also aesthetically pleasing. Its sleek design and neutral color scheme seamlessly blend with any existing decor. This table is a perfect addition to any educational or recreational setting, providing a versatile and engaging space for children to learn, create, and interact. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SEATING ESD Stool - Fabric - Pneumatic - Blue (50-DF BLUE-413)
- BAXTON STUDIO Redell Modern Bohemian Natural Brown Rattan 3-Tier Display Shelf (207-12687)
- REGENCY Regency Table Top Desk Support Bar for 66 to 84 in Tops (MTS60)
- OSBORNE WOOD PRODUCTS 3 x 3 3/8 Sapelo Round Bun Foot in Soft Maple (4113M)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- FLASH FURNITURE Rectangle 21.875 X 26.625 X 23.5, Plastic, Steel Top, Brown (YU-YCY-098-0032-RECT-TBL-NAT-GG)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 25.125", Laminate Top, Wood Grain (XU-A42-RND-OAK-T-P-GG)
- TUHOME Vatta Wall Foldable Table, Seven Interior Shelves, Extending Table, Light Gray (MLZ5557)
- INTERNATIONAL CONCEPTS 29 X 19 X 23 (TC-929)
- FLASH FURNITURE Horseshoe Activity Table, 60 X 66 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A6066-HRSE-RED-T-A-GG)
- FLASH FURNITURE 24" X 24" X 20.25", Vinyl Top, Brown (JB-TABLE-TN-GG)
- Jonti-Craft Activity & Classroom Tables