Shop All Activity & Classroom Tables
Jonti-Craft
Berries Rectangle Activity Table, 24 in. x 36 in., Mobile, Driftwood Gray/Gray/Gray
Mfr # 6478JCM450
Zoro # G911901110
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jonti-Craft
- MFR # 6478JCM450
- Zoro # G911901110
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Rectangle Activity Table in the size of 24 inches by 36 inches is a versatile and functional piece of furniture designed to enhance any learning or play environment. Crafted with utmost precision and attention to detail, this table is perfect for classrooms, playrooms, or even at home. Featuring a sleek and modern design, this activity table is not only visually appealing but also highly durable. The table is constructed with a sturdy and robust frame, ensuring long-lasting use even in high-traffic areas. The driftwood gray finish adds a touch of elegance and sophistication, making it suitable for any contemporary setting. One of the standout features of this table is its mobility. Equipped with smooth-rolling casters, it can be effortlessly moved around to accommodate different activities or reconfigure the space as needed. This mobility feature also makes it easy to clean the surrounding area, ensuring a tidy and organized learning environment. The rectangular shape of the table provides ample space for multiple children to engage in various activities simultaneously. Whether it's arts and crafts, group projects, or even snack time, this table offers plenty of room for everyone to comfortably participate. Additionally, the table's height is perfectly designed for young learners, promoting proper posture and ergonomics during activities. The gray tabletop and matching gray edge banding not only add a touch of style but also provide a smooth and safe surface for children to work on. Overall, the Berries Rectangle Activity Table in driftwood gray/gray/gray is a versatile, mobile, and durable piece of furniture that combines functionality with aesthetics. It is an excellent addition to any learning or play space, providing a comfortable and engaging environment for children to learn, create, and explore.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING NPS AirFlex Series Premium Polypropylene Folding Chair, White (Pack of 4) (1421)
- ALERA Lab Stool, Adjustable Height, Black (ALEUS4716)
- LORELL Wide Frame 24" x 36" Frame Size Rectangle Wall Mountable (49211)
- POWERBLANKET Powerblanket® Extra Hot Flat Heating Blanket, 150°F Fixed Temp, 11'L x 4'W, 120V (EH0310)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3072-REC-GY-T-A-GG)
- BASICWISE 23 X 12 X 8 (QI003253G)
- FLASH FURNITURE 24" X 24" X 20.25", Vinyl Top, Black (JB-TABLE-BK-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 60 X 30.25, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A2460-REC-YEL-H-A-GG)
- FLASH FURNITURE Rectangle 26 X 60 X 30, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3060-CON-GY-T-A-CAS-GG)
- FLASH FURNITURE 24" X 24" X 20.25", Vinyl Top, Brown (JB-TABLE-TN-GG)
- FLASH FURNITURE Horseshoe Activity Table, 60" X 66" X 25.125", Laminate Top, Wood Grain (XU-A6066-HRSE-OAK-T-P-GG)
- Jonti-Craft Activity & Classroom Tables