Shop All Activity & Classroom Tables
Jonti-Craft
Berries Octagon Activity Table, 48 in. x 48 in., A-height, Maple/Maple/Camel
Mfr # 6428JCA251
Zoro # G911900922
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jonti-Craft
- MFR # 6428JCA251
- Zoro # G911900922
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Octagon Activity Table in a 48-inch by 48-inch size, with an A-height, is a versatile and functional addition to any classroom or play area. Crafted with utmost precision, this table is designed to provide a comfortable and engaging learning environment for children. The table features a sturdy construction, ensuring durability and longevity. The maple laminate tabletop is not only visually appealing but also resistant to scratches and stains, making it perfect for daily use. The camel-colored edge banding adds a touch of elegance and provides extra protection against chipping and wear. With its octagon shape, this activity table offers ample space for group activities, discussions, and collaborative projects. It encourages social interaction and teamwork among children, fostering a sense of community and cooperation. The A-height design is specifically tailored for younger children, allowing them to comfortably sit and engage in various activities. Equipped with adjustable legs, this table can accommodate children of different heights, ensuring ergonomic seating positions. The legs are also equipped with self-leveling nylon floor glides, preventing wobbling and providing stability on uneven surfaces. Whether it's for arts and crafts, group work, or simply a place to gather and learn, the Berries Octagon Activity Table is a versatile and practical choice. Its attractive design, combined with its functionality and durability, makes it an excellent investment for any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOOMFIELD Pilot Light Green 125V (2J-72671)
- WATERFORD HOME Down Alternative Comforter - Queen - White (2011)
- SEALY Mattress, King, 13" H (527008-61)
- FLASH FURNITURE Black X Stool-Black Seat (2-XU-6F8BXBK-BAR-BLKV-GG)
- FLASH FURNITURE Rectangle Preschool Table, Green, 23-5/8"x47-1/4", 23.625 X 47.25 X 23.5, Plastic, Steel Top, Green (YU-YCY-060-RECT-TBL-GREEN-GG)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Wood Grain (XU-A42-RND-OAK-T-A-GG)
- INNOVATIVE STORAGE DESIGNS Stretch Art Box, 13.25" X 5" X 2.3", Clear Top, Polypropylene (AVT-67033)
- FLASH FURNITURE Rectangle 26 X 60 X 30, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3060-CON-GY-T-A-CAS-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.125", Laminate Top, Wood Grain (XU-A4872-KIDNY-OAK-T-A-GG)
- FLASH FURNITURE Round Activity Table, 60" X 60" X 25.37", Laminate Top, Red (XU-A60-RND-RED-T-P-CAS-GG)
- FLASH FURNITURE Square Folding Table, 24" X 24" X 20.25", Vinyl Top, Blue (JB-10-CARD-GG)
- Jonti-Craft Office & School Tables