Shop All Activity & Classroom Tables
Jonti-Craft
Berries Horseshoe Activity Table, 66 in. x 60 in., A-height, Freckled Gray/Blue/Gray
Mfr # 6445JCA003
Zoro # G911899943
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jonti-Craft
- MFR # 6445JCA003
- Zoro # G911899943
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches is a versatile and functional addition to any classroom or learning environment. Designed with an A-height, this table is perfectly suited for children of all ages, ensuring a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this activity table features a freckled gray/blue/gray color scheme that adds a touch of vibrancy to any space. The freckled gray tabletop is not only visually appealing but also highly durable, capable of withstanding the rigors of daily use. The blue and gray accents on the edges and legs of the table further enhance its aesthetic appeal, creating a cohesive and stylish look. The horseshoe shape of the table allows for easy collaboration and interaction among students, making it an ideal choice for group activities, discussions, and projects. The ample surface area provides plenty of space for materials, books, and laptops, ensuring that students have everything they need within reach. Constructed from high-quality materials, this activity table is built to last. The sturdy legs provide excellent stability, while the adjustable levelers ensure that the table remains steady on any surface. Additionally, the table is equipped with a protective edge banding that prevents damage from bumps and collisions, ensuring its longevity. Whether used in a classroom, library, or daycare center, the Berries Horseshoe Activity Table offers a versatile and engaging workspace for children. Its durable construction, appealing design, and ample surface area make it a valuable addition to any educational setting, promoting collaboration, creativity, and productivity. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Melody Band/Music Chair (5-HF-MUSIC-GG)
- SAFCO Steel GuestBistro Stool, Backless, Supports Up to 250 lb, 18 in. Seat Height, Black Seat, Black Base (6604BL)
- INTERNATIONAL CONCEPTS 52 W, 18 L, 30 H (OT-60S2)
- STOREX One Drawer File Cabinet, w/Casters (61263U01C)
- FLASH FURNITURE Rectangle Activity Table, 30" X 48" X 30.5", Laminate Top, Grey (XU-A3048-REC-GY-H-A-CAS-GG)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- KEE Rectangle Tables > Height Adjustable > Rectangular Classroom Tables, 48 X 24 X 23-34, Maple (MT4824PLAPBK)
- FLASH FURNITURE Rectangle Table Set, 24 X 48 X 23.75, Plastic, Steel Top, Red (YU-YCX-0013-2-RECT-TBL-RED-E-GG)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Wood Grain (XU-A48-RND-OAK-T-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Wood Grain (XU-A3072-REC-OAK-H-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3048-REC-GY-T-A-GG)
- Jonti-Craft Office & School Tables