Shop All Classroom Furniture
Jonti-Craft
Baltic Birch Backpack Cart w/ 6 Plastic Trays, Mobile, 64-Hook, 55''x26.5''x48''.
Mfr # 53139480
Zoro # G711634799
product price: $1,196.99
/ea
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jonti-Craft
- MFR # 53139480
- Zoro # G711634799
- Country of Origin China
- Category Classroom Furniture
Description
Store personal belongings for a class of almost any size with this Jonti-Craft Baltic Birch 39480JC 55'' x 26 1/2'' x 48'' mobile 64-hook wood backpack cart with 6 clear plastic trays. This unit is mobile on heavy-duty dual-wheel locking casters that allow it to be moved effortlessly. Featuring 34 double-headed hooks this unit has a total of 68 hooks to provide exceptional hanging potential for a large amount of backpacks coats umbrellas and other personal belongings. Additionally while the bottom shelf is great for storing wet rain boots and similar items the top shelf includes 6 clear plastic cubbie trays ideal for items that should be kept up off the floor and away from other items like lunch bags.Boasting a Jonti-Craft KYDZStrong design this unit is made from 11-ply 5/8'' Baltic birch wood - the strongest plywood in the world. It features a KYDZStrong dowel-pin construction which prevents weakening at joints and extends the product's lifetime by 50%. The KYDZSafe rounded edges make sure playtime and handling are safe - all edges are rounded to a minimum of a 1/2'' radius to help prevent injuries. Plus the environmentally friendly KYDZTuff UV acrylic coating is powerfully resistant to daily wear and tear. This kid-friendly finish is as tough as the finish on bowling alley lanes resists yellowing over time and takes on cleaning products - including bleach and nail polish remover - with ease. A simple swipe removes permanent marker and other stubborn spots.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 55''Depth: 26 1/2''Height: 48''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESTOR-IT Repair Kit, f/Leather/Vinyl, 7 Assorted Colors/Kit (MAS18081)
- SECO Locking Poster Case, 24" x 36", Black (LOCKINGCASE2436BL)
- WORK SMART Visitors Chair, 26-3/4"L41"H, Padded Loop, LeatherSeat, FLSeries (FL7485-U6)
- WESTCLOX Ventura Black Wall Clock (461861)
- JONTI-CRAFT Hideaway Storage Cabinet-Mobile (5946JC)
- KINDERMAT Basic KinderMat, 1in. Thick, Red/Blue with Gray Binding (500110)
- PROMARX EzDesk Multi-Function Lap Desk w/Graph Ruling, Adjustable Tablet Dock (EZ01WDE10008)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Tranquil Blue, 4PK (1236)
- FLASH FURNITURE Natural Plastic Stackable School Chair with 12'' Seat Height, PK4 (4-YU-YCX4-001-NAT-GG)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Dark Gray (WS33GY)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Orange (WS27OR)
- Jonti-Craft Classroom Furniture