Shop All Exterior Body Panels & Components
Jonesco
Fender Single Axle for Lift Axle applications, fits up to 17.5" PR
Mfr # J22A
Zoro # G804992010
product price: $348.99
/pr
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jonesco
- MFR # J22A
- Zoro # G804992010
- Country of Origin United Kingdom
- Category Exterior Body Panels & Components
Description
This commercial vehicle fender is manufactured by Jonesco Plastics. This item is the J22A.
Typical applications:
• Installed on commercial vehicles with single tire applications up to 17.5” rim sizes
• Reduce road spray on vehicle and trailer
• Reduce rock impacts on rear of truck cab
• Reduce rock impacts on other vehicles near the truck
When ordered:
• (2) Fenders will be supplied.
Features:
• Gloss finish
• Highly durable
• Impact resistant
• Proven in extreme climates
Optional and sold separately:
• Mounting kit is available. Part number is KIT3.
Typical applications:
• Installed on commercial vehicles with single tire applications up to 17.5” rim sizes
• Reduce road spray on vehicle and trailer
• Reduce rock impacts on rear of truck cab
• Reduce rock impacts on other vehicles near the truck
When ordered:
• (2) Fenders will be supplied.
Features:
• Gloss finish
• Highly durable
• Impact resistant
• Proven in extreme climates
Optional and sold separately:
• Mounting kit is available. Part number is KIT3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 4 Inch Clear Round LED Interior Dome Light With White Housing (5624352)
- BUYERS PRODUCTS 7-Way Black Plastic Flat Pin Truck Receptable with Twist Lock (TC1771P)
- RHINO-RACK ROOF CROSSBAR ADD-ON - EYE BOLTS FOR HEAVY DUTY CROSSBARS; PAIR (REB)
- SOUTHWIRE Wire Primary 14Ga100'Ylo (55670823)
- JONESCO Fender for Single Axle with Twin/Dually Tire Applications. Suits Rim Size up to 19.5" PR (HL40)
- JONESCO Fender Single Axle for Lift Axle applications, fits up to 22.5" PR (J12)
- JONESCO Fender for Super Single Applications. PN# Suits Rim Size 22.5" PR (HL38C)
- JONESCO Fenders for Single Axle with Twin/Dually Applications. PN# Suits Rim Size up to 17.5" PR (HL33)
- JONESCO Fender for Single Axle Single Tire applications. Flat Top Fender Suits Rim Size 13"-15" PR (JX06F)
- JONESCO Fender for Single Axle with Twin/Dually Tire Application. Suits Rim Size up to 24.5" PR (HL47)
- BUSHWACKER 11-17 RAM 1500 FENDER FLARES POCKET STYLE 2PC FRONT SET (50037-02)
- Jonesco Exterior Body Panels & Components