Shop All Exterior Body Panels & Components
Jonesco
Fender for Single Axle with Twin/Dually Tire Applications. Suits Rim Size up to 19.5" PR
Mfr # HL40
Zoro # G704992004
product price: $420.99
/pr
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jonesco
- MFR # HL40
- Zoro # G704992004
- Country of Origin United Kingdom
- Category Exterior Body Panels & Components
Description
This commercial vehicle fender is manufactured by Jonesco Plastics. This item is the HL40.
Typical applications:
• Installed on commercial vehicles with Twin/Dually 17.5" - 19.5” rim size
• Reduce road spray on vehicle and trailer
• Reduce rock impacts on rear of truck cab
• Reduce rock impacts on other vehicles near the truck
When ordered:
• (2) Fenders will be supplied.
Features:
• Patterned textured finish
• Silver line for improved visibility (like a whitewall- only on one side)
• Highly durable
• Impact resistant
• Proven in extreme climates
Optional and sold separately:
• Mounting kit is available. Part number is KIT4.
Typical applications:
• Installed on commercial vehicles with Twin/Dually 17.5" - 19.5” rim size
• Reduce road spray on vehicle and trailer
• Reduce rock impacts on rear of truck cab
• Reduce rock impacts on other vehicles near the truck
When ordered:
• (2) Fenders will be supplied.
Features:
• Patterned textured finish
• Silver line for improved visibility (like a whitewall- only on one side)
• Highly durable
• Impact resistant
• Proven in extreme climates
Optional and sold separately:
• Mounting kit is available. Part number is KIT4.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA FORD EXPLORER 2011-2019 (995858CH)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P179075 (P179075)
- KEN-TOOL Imp Bead Brkr, 50 In, 80In Extended Lg, Stl (35926)
- AJAX TOOL WORKS PUNCH ZIP GUN SK #6 (AJA916)
- JONESCO Fender for Half Tandem Twin/Dually tire applications. PN# PR (JHT66)
- JONESCO Fender Single Axle Single Tire applications. Suits rim size 16"-17.5" PR (J06C)
- JONESCO Fenders for Single tire applications. PN# Suits Rim Sizes 14"-16" PR (HL09)
- JONESCO Fenders for Double Tandem Twin/Dually tire applications. PN# (JHT68)
- JONESCO Fender Double Tandem Refuse & Roll-off Applications, 25.5" width, 106" span PR (JTZ105)
- JONESCO Fender for Single Axle Single Tire applications. Flat Top Fender Suits Rim Size 13"-15" PR (JX06F)
- STAR ASIA Door Upholstery Remover (51507)
- Jonesco Exterior Body Panels & Components